Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" PEX Ball Valve, T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" PEX Ball Valve, T-Handle (Lead Free)

Brand:
Everflow
SKU:
615P012-NL
Rating:
(6)
Q&A:
(0)
1/2" PEX x 1/2" PEX Ball Valve, T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$12.57 each
BOX UP & SAVE 13%
$108.90 box of 10
$10.89 each
In Stock
In Stock
Get 6 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/2"3/4"1"
This item replaces: H080500THLF, H080500TH

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Handle Style
T-Handle

Description

–
Everflow Ball Valves feature an in-line shut-off valve for PEX. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1/2"

Material:

Brass

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

T-Handle

Features:

Standard

Fitting System Compatibility:

Crimp

Clamp

PEX Size:

1/2"

Lead Free:

Yes

Application:

Plumbing

Heating

Max Pressure (PSIG):

150

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Fitting System Compatibility
Lead Free
1/2"
PEX Crimp x PEX Crimp
Crimp
Clamp
Yes
1/2"
PEX Crimp x PEX Crimp
Clamp
Crimp
Yes

Product Reviews

4.17 out of 6 reviews
83% would recommend this product
4.17
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

DO NOT BUY THESE! THEY LEAK!

I bought 12 of these about 2.5 years ago and I am replacing my second one for leaking due to a faulty seam. Buyer beware. I will definitely avoid this brand in the future.
Cory
Staunton VA
6 years ago
Was this review helpful to you?

Smaller than a normal lever style ball valve

This valve is exactly what I needed for re-piping PEX under a kitchen sink where I wanted to install shutoff valves before the faucet. They are much smaller than a normal lever style ball valve.
Richard
Tennessee
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value but!

Nice valve, using for a shutoff with Upnor Propex, have to use a metal crimp ring instead of Propex expansion ring.
Captain Spike
Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Worked flawlessly. Perfect for when you can't get all the water out of copper pipes.
Len
Connecticut
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

II would buy this product again and again

I use this on the water lines going to all kitchen and bathroom and washing machine in the basement. This way if I have a leak in one of them I do not have to shut all the water off in the house.
Paul the handyman
Port Allegany, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ball Valves

Great product at a great price. Huge savings over the box stores for the same type of product. Strongly recommended!
Terry
Mercer, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy