Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" PEX Ball Valve, T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" PEX Ball Valve, T-Handle (Lead Free)

Brand:
Everflow
SKU:
615P034-NL
Rating:
(6)
Q&A:
(0)
3/4" PEX x 3/4" PEX Ball Valve, T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$15.03 each
BOX UP & SAVE 14%
$129.30 box of 10
$12.93 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
1/2"3/4"1"
This item replaces: H080750TH, H080750THLF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Handle Style
T-Handle

Description

–
Everflow Ball Valves feature an in-line shut-off valve for PEX. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Material:

Brass

Size:

3/4"

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

T-Handle

Features:

Standard

Fitting System Compatibility:

Clamp

Crimp

PEX Size:

3/4"

Lead Free:

Yes

Application:

Heating

Plumbing

Max Pressure (PSIG):

150

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Fitting System Compatibility
Lead Free
3/4"
PEX Crimp x PEX Crimp
Clamp
Crimp
Yes
3/4"
PEX Crimp x PEX Crimp
Crimp
Clamp
Yes
3/4"
PEX Crimp x PEX Crimp
Crimp
Clamp
Yes

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

very helpful staff

great quality. quick shipping
matthew
rocky point nc
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good small ball valve.

The valve appears to be quality made and of quality materials. Only minor negative comments - handle was difficult to turn, but got easier; the tab on handle stop not exactly bent correctly to allow valve to full open, I'm being very picky.
mike
georgia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I wanted to put a shutoff in a line I was running for a new outdoor faucet, and it was going to be in sort of a cramped location. I wasn't sure if there would be room to easily operate a regular lever, but the T-handle makes it easy to reach up & operate the valve.
SteveL
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Great bang for your buck
Scoots
Canandaigua, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great valves. great price

summer job
louisj
LEHT, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well would buy again

good buy
boome
brinkley ar
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy