Apply to be a TradeMaster!
Main product image of 1/2" Sweat x 3/8" OD Compression Angle Stop w/ Bell Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Compression Angle Stop w/ Bell Escutcheon, Lead Free (Chrome)

Brand:
Bluefin
SKU:
ASQ050S-038CS-BXT1
Rating:
(1)
Q&A:
(0)
1/2" Sweat x 3/8" OD Compression Angle Stop w/ Bell Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$8.95 each
BOX UP & SAVE 6%
$84.10 box of 10
$8.41 each
In Stock
In Stock
Get 369 Mon, Nov 23
Order by 6PM, receive Monday
Body Pattern: 
Angle
Angle
Type: 
1/4 Turn

This item replaces: 26-1041LF, 26-1041, ASQ050S-038CS-XT, ASQ050S-038CS-BXT

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features:
  • Chrome Plated Lead Free Brass
  • Angle
  • 1/2" Sweat x 3/8" OD Compression
  • Bell Escutcheon
  • Specs

    –
    Material:

    Brass

    Finish:

    Chrome

    Size:

    1/2" x 3/8"

    Product Type:

    Supply Stop

    Inlet Size:

    1/2"

    Outlet Size:

    3/8"

    Outlet Type:

    OD Compression

    Type:

    1/4 Turn

    Inlet Type:

    Nominal Sweat

    Body Pattern:

    Angle

    Lead Free:

    Yes

    Brass Alloy:

    C46500

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Material
    Finish
    Inlet Size
    Outlet Size
    Outlet Type
    Brass
    Chrome
    1/2"
    3/8"
    OD Compression
    Brass
    Chrome
    1/2"
    3/8"
    OD Compression

    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Will buy again

    Seem to be as good a quality as any of I've used in the last 25 years plus the price was half of anywhere else
    DBR1998
    PA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy