Apply to be a TradeMaster!
Main product image of 1/2" PEX Angle Stop (1/4 Turn) (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Angle Stop (1/4 Turn) (Lead Free)

Brand:
Everflow
SKU:
81512PR-NL
Rating:
(7)
Q&A:
(0)
1/2" PEX Angle Stop (1/4 Turn) (Lead Free)
Magnifying glass
Hover image to zoom
$11.05 each
BOX UP & SAVE 10%
$119.28 box of 12
$9.94 each
In Stock
In Stock
Get 12 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Inlet Size
1/2"

Description

–
Everflow Lead Free Full Port PEX Stop Valves are used for point-of-use-shut-off at the fixture. Connects 1/2" PEX to 3/8" OD Risers. This PEX valve may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

PEX Crimp

Type:

1/4 Turn

Outlet Type:

OD Compression

Size:

1/2" x 3/8"

Valve Type:

Angle

Max Pressure (PSI):

200

Lead Free:

Yes

Warranty:

5 Year

Material:

Chrome Plated

Standards Met:

ASTM F1807

Max Temp (F):

200°F

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Size
Outlet Size
Inlet Type
Outlet Type
Size
CURRENT ITEM
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"

You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

What a deal.

good price. works well
Dantheplumber
Middleboro, Ma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and operate smoothly

Use these whenever I am replacing water .
David
OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again

Totally awesome. Very good product.
Soul man
Apache Junction, Az
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

II use this for all of my shutoff`s in the kitchen and bathrooms because I like the fact that it only takes a 1/4 tune to turn the water off.
Paul, the handyman
Port Allegany, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Stop Valve. Great value too!

This valve is super easy to install and extremely smooth to operate. The finish is nice and the price is Right! I will definitely order these again.
Starkman
New Orleans
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Great valves
Scoots
Canandaigua, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Nice quality valve
Matt
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy