Apply to be a TradeMaster!
Main product image of SER Series Energy Recovery Ventilator w/ Defrost Mechanism, 6" Side Ports (up to 4,200 Sq. Ft.)
Magnifying glass
Hover image to zoom

SER Series Energy Recovery Ventilator w/ Defrost Mechanism, 6" Side Ports (up to 4,200 Sq. Ft.)

Brand:
Fantech
SKU:
SER200
Rating:
(1)
Q&A:
(0)
SER Series Energy Recovery Ventilator w/ Defrost Mechanism, 6" Side Ports (up to 4,200 Sq. Ft.)
Magnifying glass
Hover image to zoom
SER200 has been discontinued
Discontinued December 1, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (201 CFM)
Brand:
Fantech
SKU:ATMO200E
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
2.3 Amps

Description

Fantech's, SER 200 is an Energy Recovery Ventilator designed for higher static pressure applications. The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. The energy recovery core at the center of the unit transfers heat and moisture from incoming air to the outgoing air that was cooled and dried by the building's air conditioner.

Features:
  • Fans with backward curved blade
  • Electrostatic filters (washable)
  • ERV transfers both heat and humidity
  • Anti-microbial material
  • Withstands freezing
  • AHRI certified
  • Removable screw terminal for easy connection
  • Lighweight 51 lbs (23Kg)
  • Multiple speed operation

Specs

Duct Size:

6"

Voltage:

120v

Hertz:

60

Amperage:

2.3

Weight (lbs):

50.7 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Duct Size
Voltage
Hertz
Amperage
Weight (lbs)
CURRENT ITEM
Product Image of SER Series Energy Recovery Ventilator w/ Defrost Mechanism, 6" Side Ports (up to 4,200 Sq. Ft.)
SER Series Energy Recovery Ventilator w/ Defrost Mechanism, 6" Side Ports (up to 4,200 Sq. Ft.)
SKU: SER200
(1)
6"
120v
60
2.3
50.7 lbs

You May Also Need

12 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy install, nice design

Runs quite and I like the control features. Just installed, so need time to see how well I utilize the features.
Al
Tulsa, OK
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?