Apply to be a TradeMaster!
Main product image of SHR Series Heat Recovery Ventilator w/ Recirculation Defrost
Magnifying glass
Hover image to zoom

SHR Series Heat Recovery Ventilator w/ Recirculation Defrost

Brand:
Fantech
SKU:
SHR260RD
Rating:
(0)
Q&A:
(0)
SHR Series Heat Recovery Ventilator w/ Recirculation Defrost
Magnifying glass
Hover image to zoom
SHR260RD has been discontinued
Discontinued June 4, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (301 CFM)
Brand:
Fantech
SKU:ATMO300E-EC
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Duct Size
8"
Product Highlight: Voltage
120v
Product Highlight: Amperage
2.5 Amps
Product Highlight: Wattage
300 Watts
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor), Limited Lifetime (Aluminum Core) Warranty

Description

–

Note: Image displayed may not represent actual product.


Suitable for very large residential or small commercial applications, the compact SHR 260RD comes with access panels on both sides of the unit for installation versatility. The unit is designed for higher static pressure and higher airflow applications. The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. During winter, fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs, while during summer, the incoming air is pre-cooled if the house is equipped with an air cooling system. The SHR 260RD is equipped with automatic defrost mechanisms so you can use your HRV all year long.


Features:

  • Compact design
  • Backward curved blade motors
  • Electrostatic filters (washable)
  • Two aluminum heat recovery core
  • Removable screw terminal for easy connection
  • Access doors on two sides of the cabinet for multiple installation arrangements and for better serviceability
  • Improved core guide channels for easy removal of core
  • Weighs 80 lbs

Specs

–
Duct Size:

8"

Speeds:

3

Max Airflow (CFM):

267

Voltage:

120v

Amperage:

2.5

Wattage:

300

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Duct Size
Voltage
Amperage
Warranty
8"
120v
2.5
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
6"
120v
6.4
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)

You May Also Need

FML8 Fixed Metal Hood for Supply or Exhaust, 8" Duct (Single Unit)
SKU: FML8
Fantech

15 Replacement Parts

Collar 8", w/ Groove, Black
SKU: 410533
Fantech
Mounting Hardware for HRV
SKU: 404261
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.