Shop Klein Tools Limited Time Promotion
Main product image of VER 150 Energy Recovery Ventilator (148 CFM)
Magnifying glass
Hover image to zoom

VER 150 Energy Recovery Ventilator (148 CFM)

Brand:
Fantech
SKU:
VER150
Rating:
(0)
Q&A:
(0)
VER 150 Energy Recovery Ventilator (148 CFM)
Magnifying glass
Hover image to zoom
VER150 has been discontinued
Discontinued August 7, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Duct Size
6"
Product Highlight: Amperage
1.2 Amps
Product Highlight: Air Flow Capacity (CFM)
148 CFM
Product Highlight: Wattage
156 Watts
Product Highlight: Warranty
7 Year Limited (Motor), 5 Year Limited (Enthalpic Core), 5 Year Limited (Electrical Components) Warranty

Description

–
Fantech's, VER 150 is an Energy Recovery Ventilator designed for higher static pressure applications. The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. The energy recovery core at the center of the unit transfers heat and moisture from incoming air to the outgoing air that was cooled and dried by the building's air conditioner.

Features:
  • Airflow up to 148 cfm @ 0.4" Ps serves 2 to 5 bedroom homes
  • Removable screw terminal for easy connection
  • Compatible with Fantech's low-voltage controls
  • Three speed ventilation control
  • Washable electrostatic filters
  • Anti-microbial material
  • Withstands freezing
  • AHRI certified
  • 6" (152mm) oval duct connections with integrated airflow

Specs

–
Weight (lbs):

42 lbs

Application:

Commercial

Voltage:

120v

Duct Size:

6"

Hertz:

60

Amperage:

1.2

Air Flow Capacity (CFM):

148

Wattage:

156

Phase:

1

Warranty:

7 Year Limited (Motor)

5 Year Limited (Enthalpic Core)

5 Year Limited (Electrical Components)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Amperage
Air Flow Capacity (CFM)
Warranty
120v
1.2
148
7 Year Limited (Motor)
5 Year Limited (Enthalpic Core)
5 Year Limited (Electrical Components)
120v
1.7
137
5 Year on ERV/5 Year Replacement Parts

You May Also Need

ECO-Touch IAQ Touchscreen 5-Speed Multi-Function Dehumidistat
SKU: ECO-TOUCH-IAQ
Fantech

15 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM