The Day Savers – A National Tradesmen Day Contest
Main product image of 1-Speed 1550 RPM 9 Watts CW Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 1550 RPM 9 Watts CW Motor (115V)

Brand:
Fasco
SKU:
UB562
Rating:
(4)
Q&A:
(0)
1-Speed 1550 RPM 9 Watts CW Motor (115V)
Magnifying glass
Hover image to zoom
$48.38 each
In Stock
In Stock
Get 67 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.55 Amps
Product Highlight: Wattage
9 Watts
Product Highlight: Material
Aluminum

Description

1-Speed 1550 RPM 9 Watts CW Motor (115V)

Specs

Wattage:

9

Voltage:

115V

RPM:

1550

Speeds:

1

Amperage:

0.55

Enclosure Type:

Totally Enclosed

Rotation:

CW

Bearings:

Sleeve

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 2H/2C Conventional, TH6220U2000
SKU: TH6220U2000
Honeywell Home

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

Great service, fair price
Tony B
Farmingdale NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced lower wattage motor fine

Used this motor to replace a 5 watt (.34 amp) motor and had no problems. Used on Kaiser KD035 air dryer.
Salem Machinist
Oregon
3 years ago
Was this review helpful to you?

GREAT

I USE THESE ALL THE TIME
-
-
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely recommend

This product matched the manufacturer's specifications at 1/3 of the price. It was indistinguishable from the OEM and worked perfectly in a True reach in cooler.
Frank in a truck
Santa Ynez
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy