Apply to be a TradeMaster!
Main product image of 16" x 25" x 5" MERV 8  - Replacement Media (FCRM8-1625)
Magnifying glass
Hover image to zoom

16" x 25" x 5" MERV 8  - Replacement Media (FCRM8-1625)

SKU:
46585900
Rating:
(11)
Q&A:
(0)
16" x 25" x 5" MERV 8  - Replacement Media (FCRM8-1625)
Magnifying glass
Hover image to zoom
$28.03 each
In Stock
In Stock
Get 72 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 5"
Product Highlight: MERV
8 MERV Rating

Description

–
Field Controls MERV (Minimum Efficiency Reporting Value) pleated media filter contains enough air cleaning capacity to clean air for months without restricting air flow or putting a strain on the air handling system. Our filter media is electrostatically “supercharged” for better efficiency and longer service life. It is moisture resistant and will not support the growth of bacteria or other microbes

Features:
  • High efficiency MERV 8 or 11 filter
  • Super Tight HeavySeal™
  • Contractor installation
  • Installs into ducted central heating and AC system
  • Meets ANSI/ASHRAE 52.2 standards
  • Robust heavy duty metal construction


Benefits
    Filters entire house for CLEAN air year round Traps up to 100 times more particles than competitor models Captures particles as small as 1.0 micron, including pollen, dust, mold, and dander Works with most existing residential or commercial forced air heating or cooling system Easy media filter replacement

Specs

–
Product Type:

Media Filter

MERV:

8

Size:

16" x 25" x 5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 16" x 25" x 5" MERV 8  - Replacement Media (FCRM8-1625)
16" x 25" x 5" MERV 8  - Replacement Media (FCRM8-1625)
SKU: 46585900
(11)

You May Also Need

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Works as it should

Perfect fit.
Ed
New Hampshire
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again.

Perfect fit on the filters and exactly what the installation company used when they put my units into my house.
Doddio
Andover, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product but...

The filter arrived within two days and perfect condition so that's a five. These are hard to find and SH sells them at a good price. However the box was ridiculous size more than twice the filter size. Full of packing, well packed. However what a task to get rid of the all that mountain of packing and then cut that huge box up for the recycle bin. With all the filters they ship should have the right size box. This was painful for me and the environment.
JC
Dillsburg, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yea

its great
kiangonyo
hudson nh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what i ordered ...

The filters arrived as scheduled and in pristine condition. They were the right size. I couldn't be happier with the order.
jim
Wash, DC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I found my replacement media here.

The replacement media filter for my furnace was found through SupplyHouse.com. I could not find it in the stores, and I find it here at a fair price. I would buy from them again.
Jackie
North Branch, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was an exact match.

Came in a timely fashion. I will order through supplyhouse again.
BA
Fargo, ND
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price and extremely fast delivery

Three things matter to me in a product: Quality, Price, Delivery. I have only checked out 2 of the 3 so far with the product. A+ on both. As far as the on I have not yet tested, quality, the product looks as good as much more expensive ones I have purchased in the past, and I expect an A+ for that when I finally test it.
Anthony
06109
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to do business with.

Got precisely what Ive bought in a very short delivery time.
JJFonseca
Midland, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be purchasing again

New house, new filters needed. Quick delivery and cost effective.
Ann
NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy