Apply to be a TradeMaster!
Main product image of SM380V, 3-Port Digital Refrigerant Manifold w/ Micron Gauge
Magnifying glass
Hover image to zoom

SM380V, 3-Port Digital Refrigerant Manifold w/ Micron Gauge

SKU:
SM380V
Rating:
(8)
Q&A:
(0)
SM380V, 3-Port Digital Refrigerant Manifold w/ Micron Gauge
Magnifying glass
Hover image to zoom
SM380V has been discontinued
Discontinued November 10, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
SM382V, 3-Port SMAN Digital Refrigerant Manifold w/ Micron Gauge
SKU:SM382V
(0)
Order by 6PM, receive 18 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Description

–
What's Included:
  • 3-port Digital Manifold - SM380V
  • 2 Type-K Pipe Clamp Thermocouples - TC24
  • 1 Type-K Bead Thermocouple w/ Clip
  • Padded Carrying Case - ANC11
Overview:

Knowledge, power and experience are packed into the newly designed SMAN Refrigerant Manifold. Years of feedback from A/C and refrigeration specialists is combined with Fieldpiece's laser focus on continuous improvement to ring you the the toughest, most advanced digital refrigerant manifold on the market. From the extremely rugged overmold casing, reinforced hook, and hermetically sealed sight glass, to the wireless capabilities, data logging and tightness test, the SM280V is built so you can do your job easier, faster and better. Moreover, you can streamline and simplify your call even further with the Job Link System App. See your measurements up to 250' away on your mobile device. Document your work and provide professional reports, including refrigerant weight usable, by simply connected to the Job Link System app. Helps to reduce call-backs and increase profits.

Features
  • Rugged Construction: The new SMAN is simply strong. The heavy duty casing, reinforced hook, water resistant, impact resistant screen, strategically placed thermocouple ports, and hermetically sealed sight glass, all ensure the SMAN is ready to withstand the rigors of field use.
  • Packed with Knowledge: The SM380V is designed to work the way you do with advanced features to streamline your job and provide your customers with the answers they need.
  • Data Logging:
    • Stores up to 9 jobs internally
    • Easy download via USB port
    • Displays percentage of free storage space before logging begins
    • Logs up to 7 days (168 continuous hours)
  • Tightness Test:
    • Check for leaks after repairs or installations
    • View pressure differential over time
    • Timer tracks duration of test
    • Temperature compensated with SL temp to avoid false positives
  • Customizable:
    • Adjust auto power off duration
    • Adjust back light duration
    • Set high and low vacuum alarms
    • Select each unit of measurement individually

Specs

–
Type:

Digital Manifold

Application:

HVAC

Operating Environment:

32°F to 122°F at <75% RH

Ports:

3

Battery Type:

(6) Size AA Alkaline

Battery Life:

350 hours (without vacuum, backlight and wireless)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 8 reviews
88% would recommend this product
4.88
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Nice gauge set

Wireless integration works perfectly, nice to have real-time TSH calculation using inside psychrometer and the built-in ODB. Haven't used the micron gauge as I won't try to pull vacuum through a manifold.. also no sense to buy the 4-port version, IMO.
Rob B
Indianapolis, IN
3 years ago
Was this review helpful to you?

This manifold works well so far.

I used this product recently and it works well. I need to download the but I haven't seen anything about the app in the shipping package. There is no hose with the equipment. I still believe it is a good buy because it works for almost any refrigerant and it gives you sub-cool and super-heat.
Richie
Montgomery, Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Manifold

This is my third SM380V. I carry two on my service truck and one on the install truck. The temperature and pressure readings all right in front of you is great to work with and the built-in micro gauge is convenient and pretty accurate. I love the ability to interchange the temperature clamps and probes with my other Fieldpiece meters.
Peach1
MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great features, but

It works well withJobLink and measureQuick. Great list of builtin refrigerant info. That said, from day one it was never able to sustain vaccum. Leak down test is and was impossible to conduct. Replaced valve orings to no avail. I like it a lot but just gave up and bought a analog four valve set for recovery, evacuation, and charging.
Randys480
Las Vegas
3 years ago
Was this review helpful to you?

A+

Use about every day and so far so good. The best part of transaction is fast shipping.
Install
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My order arrived quickly and was well packed.

My Fieldpiece gauge set is the most important tool in my collection. It tells almost everything you need to know about the system instantly.
Jimmyjam81
Lake Charles, LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love em!

Great gauges! Top of the line and durable!
Derek
Boston MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Love the micron guage and wireless probes
Jim
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?