Shop Klein Tools Limited Time Promotion
Main product image of 84" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
Magnifying glass
Hover image to zoom

84" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)

SKU:
12IM84
Rating:
(0)
Q&A:
(0)
84" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
Magnifying glass
Hover image to zoom
$19.88 each
In Stock
In Stock
Get 13 Wed, Oct 14
Order by today, receive Wednesday
Length (Inches): 
84"
60"72"84"96"120"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
84" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
Fluidmaster icemaker water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. Fluidmaster offers a wide variety of types and sizes, perfect for your home improvement efforts.

  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Application:

Ice Maker

Length (Inches):

84"

Material:

Stainless Steel

Type:

Braided

Size:

1/4" x 1/4"

Connection Type:

Compression

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy