Apply to be a TradeMaster!
Main product image of 96" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
Magnifying glass
Hover image to zoom

96" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)

SKU:
12IM96
Rating:
(2)
Q&A:
(0)
96" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
Magnifying glass
Hover image to zoom
$15.19 each
In Stock
In Stock
Get 32 Tue, Oct 6
Order by today, receive Tuesday
Length (Inches): 
96"
60"72"84"96"120"
This item replaces: IC96

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
96" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
  • 96-Inch length
  • 1/4-Inch female compression by 1/4-Inch female compression
  • Stainless steel braiding for extra protection
  • 5 year warranty
  • Specs

    –
    Application:

    Ice Maker

    Length (Inches):

    96"

    Type:

    Braided

    Material:

    Stainless Steel

    Size:

    1/4" x 1/4"

    Connection Type:

    Compression

    Warranty:

    5 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Application
    Length (Inches)
    Type
    Material
    Size
    CURRENT ITEM
    Product Image of 96" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
    96" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
    SKU: 12IM96
    (2)
    Ice Maker
    96"
    Braided
    Stainless Steel
    1/4" x 1/4"
    Ice Maker
    96"
    Braided
    Stainless Steel
    1/4" x 1/4"
    Ice Maker
    96"
    Braided
    Stainless Steel
    1/4" x 1/4"

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Not too long, not too short, just right

    Had to run line through the base of 16" cabinet and to water supply under sink. Hardest part was boring holes and fishing hose through, after that it took maybe 5 minutes to connect hose hand tightened and a little turn with a wrench and turn water on.
    Wattson
    Sikeston, Missouri
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product for the price!!

    I have bought several things from Suppyhouse and have been very happy with the prices and service. This is my new plumbing supplier. Thanks!!
    Bryan
    Big Sandy, Texas
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy