Apply to be a TradeMaster!
Main product image of 120" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
Magnifying glass
Hover image to zoom

120" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)

SKU:
12IM120
Rating:
(4)
Q&A:
(0)
120" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 51 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Length (Inches): 
120"
60"72"84"96"120"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
120" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
Description:
  • 10 ft. length
  • 1/4" female compression by 1/4" female compression
  • Stainless steel braiding for extra protection
  • 5 year warranty

Specs

–
Length (Inches):

120"

Application:

Ice Maker

Type:

Braided

Size:

1/4" x 1/4"

Material:

Stainless Steel

Warranty:

5 Year

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Application
Type
Size
Material
120"
Ice Maker
Braided
1/4" x 1/4"
Stainless Steel
120"
Ice Maker
Braided
1/4" x 1/4"
Stainless Steel

You May Also Need

60" Ice Maker Braided Stainless Steel Hose Connector (1/4" x 1/4" Compression Thread)
SKU: 12IM60
Fluidmaster

Product Reviews

2 out of 4 reviews
25% would recommend this product
2
out of 4 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
0%
2 star
0%
1 star
75%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Product

Fluidmaster hose connectors have been my go-to for years, I haven't had an issue yet, make sure not to over-tighten them, they don't need much. Great Quality and Flexibility.
Matt
Houston, Texas
4 years ago
Was this review helpful to you?

No

Factory end leaked, this was installed in a customers house. Leaked and caused damage. Not Happy.
Mike
Baltimore MD
5 years ago
Was this review helpful to you?

I would never buy this product again

It had a bad end on it from the factory and leaked all over the place . Made a big mess.
Ted
Hilliard , ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would never buy it again

It leaked at one of the factory ends
Ted
Hilliard, Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy