Apply to be a TradeMaster!
Main product image of B9WM48 48" Washing Machine Connector
Magnifying glass
Hover image to zoom

B9WM48 48" Washing Machine Connector

SKU:
B9WM48
Rating:
(2)
Q&A:
(0)
B9WM48 48" Washing Machine Connector
Magnifying glass
Hover image to zoom
$8.89 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Hose Connection

Description

–
3/4" hose x 3/4" hose x 48" length stainless steel washing machine water supply line. Highest bursting strength available. Braided stainless steel for superior flexibility. Won't kink or crease. Easy to install.

  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire.
  • Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths too. Tough, NFS-approved polymer core resists chlorine and chloramines.
  • Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

–
Length (Feet):

4'

Type:

Washing Machine Hose

Size:

3/4"

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

B1F20 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: B1F20
Fluidmaster

Product Reviews

2 out of 2 reviews
2
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

the inside diameter is too small

the inside diameter is too small
bossman
long beach ca
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will not buy again

Bought a pair of these hoses because I like Fluidmaster's quallity. Unfortunately, one of the hoses has a tiny piece of the braid sticking out and it was sharp and cut my finger. I was unable to snip it off or file it down so I wrapped tape around it. Very disappointing
Frank the plumber
Philadelphia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy