Apply to be a TradeMaster!
Main product image of 20" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

20" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)

SKU:
PRO1T20M
Rating:
(5)
Q&A:
(0)
20" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$9.33 each
In Stock
In Stock
Get 193 Mon, Nov 23
Order by today, receive Monday
Length (Inches): 
20"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
No other connector on the market comes close to the toughness of a Fluidmaster PRO Series connector. Made of a tough polymer core encased in braided stainless steel wire, these connectors go above and beyond what's required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.

  • 10-year warranty
  • Braided stainless steel lengths range from 6" to 20"
  • Won't kink or crease, even in the tightest of spaces

Specs

–
Length (Inches):

20"

Connection Type:

Compression x Ballcock

Type:

Braided

Flexible

Application:

Toilet

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Connection Type
Type
Application
Size
CURRENT ITEM
20"
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
12"
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
12"
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
12"
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"

You May Also Need

12" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
SKU: PRO1T12M
Fluidmaster

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Heavy Duty

The only series of supply risers I use now. Metal ends, quality made.
Roy
Brewster, NY
9 months ago
Was this review helpful to you?

I would buy this product again

Great Product. Fast Shipment. Love SupplyHouse.com. Product has a 10 year warranty.
Rick
Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

At last.....

At last I found a toilet hook-up with METAL ends. The plastic ones fail and water does a ton of damage when it runs all day because you're at work. The piece of mind can't be beat by having these.
EPK
Baneberry TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have been looking for these.

These are like the quality supply lines that used to be available 20 years ago. it's not worth taking a chance on using anything less and having a cheap supply line burst and cause property damage.
Bob The Plumber
S.W. Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order this product again

I needed a supply line with Metal Nuts on the ends and you cannot find these just anywhere. And the price was very competitive... I will definitely be re-ordering when this first order is used up.
bam
Unionville, MO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy