
Evergreen EM Replacement Blower Motor, 1/2 HP (208-230V)
| Horse Power: | 1/2 |
|---|---|
| Voltage: | 230V 208/230V 208V |
| Type: | ECM |
| Phase: | 1 |
| Rotation: | Reversible |
| Duty: | Continuous Air Over |
| RPM: | 1075 |
| Amperage: | 4.1 |
| Mount: | Round |
| Bearings: | Ball |
| Enclosure Type: | Open Air Over |
| Poles: | 12 |
| Speeds: | 5 |
| Insulation Class: | B |
| Overload Protection: | None |
| Frame: | 48 |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |
| Approvals: | UL |
One year from date of purchase.