Replaces Old Model E1-BCTVNN1W-06, Part# 60A0G1008
Designed with the highly efficient electronically commutated permanent magnet motor (ECM technology), this revolutionary pump consumes 40% less energy while delivering an added variable speed technology that offers further power savings. Through microprocessor technology the motor is provided the precise frequency and voltage for optimum performance. This pump provides instant availability of hot water, even at the tap farthest from the hot water heater, therefore, reducing the amount of wasted water.
| Material: | Brass |
|---|---|
| Lead Free: | Yes |
| Type: | Dedicated |
| Max. Working Temp (F): | 203°F |
| Max Pressure (PSI): | 145 |
| Voltage: | 100v - 240v |
| Hertz: | 60 |
| Flow Rate (GPM): | 6 |
| Connection Size: | 1/2" |
| Connection Type: | FPT |
| Motor: | Canned Spherical |
| Application: | Domestic Hot Water |
Hello! As this pump is not a booster pump, it is not meant to boost the pressure of your water. This item is a circulator pump, which is only meant to circulate water within your hot water system.
Hello, thanks for writing in. This pump does not come with an integrated check valve, so it is advised to use a 1/2" swing check with appropriate closing pressure.