Shop Resideo Sale
Main product image of 2" Waterless Drain Trap Seal
Magnifying glass
Hover image to zoom

2" Waterless Drain Trap Seal

SKU:
GD2
Rating:
(2)
Q&A:
(0)
2" Waterless Drain Trap Seal
Magnifying glass
Hover image to zoom
GD2 has been discontinued
Discontinued May 15, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
2" Waterless Drain Trap Seal
SKU:GD2-SHF-W
(2)
Order by 6PM, receive 52 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
2"

Description

–
Green Drain's patented technology makes it the industry's leading floor drain seal solution, preventing viruses, bacteria, sewer gases and bugs from entering through floor and shower drains. It can eliminate need to rely on unreliable trap primers, while avoiding continuous wasted water and high utility bills. Stop Floor Drain Odors The Right Way. Prevents coronavirus and other viruses, bacteria, gases and pests from entering your home through floor and shower drains Eliminates need for continuous wasted water and high utility bills caused by dripping water from trap primers

Prevents
  • Drain Odors
  • Pest Infiltration
  • Sewer/Radon Gas Infiltration
  • Harmful Biologic Aerosols
Product Benefits
  • Increases Indoor Air Quality
  • Protects the Public Health
  • Green Technology
  • Helps in LEED Certification
Product Features
  • One way drain valve
  • Ease of installation
  • Does not impair flow rate
  • Does not impair plumbing maintenance
  • Provides sewage back-flow protection
  • Universal Plumbing Code Certified
Applications include: shower drains, outdoor drains, basement drains, water heater drains, HVAC condensation drains, Ice Machine condensation drains maintenance areas, floor/mop sinks, residential bathrooms, under kitchen sinks and in laundry rooms.

This device may not be used in lieu of a trap seal primer.

Simply put, the Green Drain™ is the heavy-duty solution for floor drains that so many businesses and organizations desperately need. Plumbers, distributors and retailers all are in agreement on its quality and its position as the leader in its class.

Traditional cleaning chemicals for bathrooms and plumbing systems are either extremely acidic or basic in nature. These products are usually used in high concentrations and can cause severe burns to the eyes, nose, throat and lungs. Most of these products consist of either potassium hydroxide or acids such as sulfuric acid , citric acid, hydrochloric acid or concentrated chlorine bleach. Over time all of these chemical cleaning products are destructive to plumbing fixtures and piping systems. Most importantly, the toxicity of these chemicals attacks the environment.

Specs

–
Size:

2"

Flow Rate (GPM):

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Waterless Drain Trap Seal
SKU: GD3
Green Drain

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works well. Fast shipping as always!

Used in floor drain in an air plenum area where the p-trap frequently dries out. So far it is working well. Time will tell how long it will be good for.
Fix it Felix
St. George Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Waterless drain trap seal

It does what it says it will do, is easy to install (and remove to replace should that be necessary). Too soon to say how it will work in the long run.
jBear
Placerville, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?