Shop Grundfos ECM Promotion
Main product image of 1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)
Magnifying glass
Hover image to zoom

1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)

Brand:
Grundfos
SKU:
96806134
Rating:
(0)
Q&A:
(0)
1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)
Magnifying glass
Hover image to zoom
$65.45 each
In Stock
In Stock
Get 3 Fri, Oct 30
Order by today, receive Friday
Size: 
1/2"
1/2"3/4"1"1-1/4"1-1/2"
Connection Type: 
Sweat
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Bronze
Product Highlight: Size
1/2"
Product Highlight: Used With
UPS Series, UP Series, ALPHA Series, MAGNA Series

Description

–
This is a packaged dielectric isolation 1/2" Sweat valve set for Grundfos ALPHA, UP, and UPS pumps with a GF 15/26 flange connection.

Compatible with:
  • Grundfos ALPHA pumps with 15/26 flange
  • Grundfos UP pumps with 15/26 flange
  • Grundfos UPS pumps with 15/26 flange
  • Grundfos MAGNA pumps with 15/26 flange

Specs

–
Size:

1/2"

Material:

Bronze

Connection Size:

1/2"

Connection Type:

Sweat

Used With:

UPS Series

UP Series

ALPHA Series

MAGNA Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy