Apply to be a TradeMaster!
Main product image of UP10-16 Hot Water Recirculating Temperature Pump (1-1/4" Union)
Magnifying glass
Hover image to zoom

UP10-16 Hot Water Recirculating Temperature Pump (1-1/4" Union)

Brand:
Grundfos
SKU:
99412493
Rating:
(47)
Q&A:
(1)
UP10-16 Hot Water Recirculating Temperature Pump (1-1/4" Union)
Magnifying glass
Hover image to zoom
Direct Replacement:
UP10-16APMBU/LC, 115V Pump, w/ Auto Adapt & Line Cord (1-1/4" Union)
Brand:
Grundfos
SKU:98420224
(25)
Order by 6PM, receive 20 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Flow (GPM)
2.2 MAX GPM
Product Highlight: Cord Length
6'
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Temperature Range (F)
36°F to 203°F

Description

The UP10-16 HWR range sets a new standard for energy efficient hot water recirculation in residential homes. Thanks to a low noise permanent magnet motor, energy consumption is reduced to as little as 5-8.5 W. UP10-16 HWR pumps are simple to install and deliver reliable operation for applications with a foot print of up-to 2,000 square ft. Three different control modes make it easy for you to select a pump that matches the needs of the homeowner:

Basic Control Mode:
The pump runs at 100% mode constantly.
Temperature Control Mode:
Keeps the water temperature within an optimal temperature range that is calculated every 24 hours. Perfect for homes with multiple occupants and unpredictable hot water usage.
Auto Control Mode:
Learns the hot water consumption patterns of the homeowner and adapts operation time accordingly. Ideal for energy conscious households with regular hot water usage. Please note that for the auto adapt option, you will need to purchase this pump.

Key Features and Benefits:
  • Compact design makes installation simple, even in confined spaces
  • Can save up to 13,000 gallons per year by eliminating the wait for hot water
  • Easy to use push button control settings
  • Lead free brass housing eliminates risk of corrosion
  • 6-foot line cord standard
  • Reliable operation with little maintenance - eliminating calls backs
  • Designed with 15 years of ECM technology experience
  • Built-in check valve in union models

Specs

Cord Length:

6'

Type:

Dedicated

Connection Size:

1-1/4"

Connection Type:

Union

Max Flow (GPM):

2.2

Max Head (Ft):

3.9

Temperature Range (F):

36°F to 203°F

Voltage:

115V

Phase:

1

Speeds:

1

Frequency:

60 Hz

Includes:

Line Cord

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.89 out of 47 reviews
100% would recommend this product
4.89
out of 47 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
6%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Worked as advertised - if you read the directions

I installed this as a DIY project in conjunction with replacing 95% of 1986 era PVC supply runs with PEX in my 70 year old northwoods cabin. I preinstalled the adaptors for the pex connections and attached to wall near the hot water heater and then ran the lines into the hot water heater drain. The pump did not appear to work at first which is likely due to 1 or 2 factors - both of which were my fault. 1 - I did not flush the pump of potential debris after using it as a template to build a wooden support used to attach it to the wall. 2 - I did not bleed air from the lines as directed in the instructions. The pump appeared to run when first plugged in but I noticed no change in the circulation through the lines. I unplugged after a few hours, waited a few days and then plugged it in again when I had time to troubleshoot. Magically, the circulation worked perfectly and has ever since (3 weeks and counting). The pump works as advertised and now I have hot water within 5 seconds at the furthest sink when before it would take 90-120 seconds. Very happy. No leaks first attempt at install.
VS

Most Liked Negative Review

I would order a different model, one that has a timer.

The product if fine. I had to call and request gaskets that should have been included with the original orders. Delayed installation by a week.
Showing 1-10 of 47 reviews

Product was recommended

So far so good
Thankful customer
Bismarck
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Recirculating pump is awesome hot water within seconds just gotta see how the electricity bill will change but so far really happy with performance only downside doesn't come with fittings have to buy separately
Mike
Edgewood wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm!

My old Grudfos hot water circulator was making alot of noise and on its death bed so I replaced it with this one. it was a direct replacement, no plumbing adjustments necessary, quiet and works like a charm. The built in water temp controller works good, it turns on for about a 1 min ever 5 min or so when nobody is using hot water. I have it connected to a smart plug so I can program it to turn off at night and when the family is away from the house. I am a little worried what all the power cycling will do to the electronic control, but after a month it is working perfectly. Shout out to SupplyHouse.com also, simple transaction and fast, free delivery.
Siume
Saratoga, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does exactly what I needed done

I wanted a recirc pump that would run infrequently, but still maintain quick hot water at the faucet. The temperature function on this unit does exactly that. Works much more efficiently than the timer-style unit that it replaced.
Joe
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product... it's made an amazing difference

Placing the order through Supply House was fast and easy, and delivery was also fast. I just finished the installation and oh-boy what a huge difference. It literally used to take FOREVER to get hot water at the Master Bath which is located at the other end of the house and farthest from the hot water heater. Our pipes run through the attic and even though they are insulated, it took up to a minute during the winter months to get hot water. Now it takes around 5 seconds. The pump is so quiet it's hard to tell it's running. Installation: I installed the pump with a dedicated PEX-A return line which runs from the master bath back to the cold-water inlet on the hot water heater. I added a check valve to the HWH cold-water input line right after the shut off valve to prevent backflow. The pump has a built-in check valve to prevent backflow into the return line. I connected the pump with unions that have built-in shut-off valves for easy maintenance in the future. I also added an expansion tank to the configuration as a safety measure. The pump has two modes... "Always On" and "Temperature Control". I am using the "Always On" mode since I have the pump connected to a Kasa (Wi-Fi) smart plug that allows me to set the run schedule. I may alter the setting once I am able to find out exactly what the Temp setting does and how it works.
Robert
Jacksonville, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality and very quiet.

Simple install and easy to set up. Minimal settings and no programming. I will buy again. Make sure to buy the correct adapters and a check valve.
James
Nebraska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from SupplyHouse again.

Great replacement product. Easy to install. Good price and fast shipping. I would recommend SupplyHouse.
FN
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order a different model, one that has a timer.

The product if fine. I had to call and request gaskets that should have been included with the original orders. Delayed installation by a week.
Lee
St. George, UT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

this was a replacement for an earlier pomp that was in there for ten years and finally quit. the new one is great! I still have the old inoperable one I would be glad to send it to you you could repair it and sell it.
Rick Burger
Helena MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product & price

Hot water recirculation pump - Quiet and simple to operate.
AB
Los Angeles, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the type of fitting that should be used on this pump? The pump is 1-1/4, yet my pluming is 3/4. Thanks.

Asked by Andy 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Andy, thank you for writing in. So SKU: 529911 would work for sweat connections for this pump.

Was this review helpful to you?