Shop Resideo Sale
Main product image of 12" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

12" x 20" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274120200
Rating:
(11)
Q&A:
(1)
12" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$4.04 each
BOX UP & SAVE 9%
$44.28 box of 12
$3.69 each
In Stock
In Stock
Get 101 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 20" x 1"
Product Highlight: Material
Fiberglass

Specs

–
Product Type:

Replacement Filter

Size:

12" x 20" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 25" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274160250
Hart & Cooley

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

I will buy again

good
Chris P. Bacon
Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good prices, quick service
Brix
Indianapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is good for what I needed for and is not costly

Same as above
Donna
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely buy this product again

Great quality and fast delivery
Dimediva
Ocala, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Quick delivery and good product
ntr
myrtle beach sc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to purchase from this company

Great product ,don't have to search stores for my size and pay astronomical prices. Why would you purchase elsewhere ?
Crash mannion
Hernando florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air Filters

Great customer service, quick delivery, nice product
Marshall J Welch
Turbeville SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely recommend this company

I am not a internet shopper, went to 2 big box store for a/c filters in which nether had my size so after getting aggravated went home got on the computer found Supplyhouse put in a order 2 days later my filter where on my porch
None
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

It was easy to place my order and it arrived quickly!
Paige
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product for my needs.

Odd size of my filters were hard to find locally. I needed a high flow filter and this one worked well. Well made with good price. I bought a full box to have them on hand.
Skip
Afton, Tn.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the actual size of your 12 x 20 x 1 fiberglass filter? Thank you.

Asked by T 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi T. The fiberglass throw away filters are ½” x ½” x ¼” smaller than their nominal size shown.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy