Apply to be a TradeMaster!
Main product image of 15" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

15" x 20" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274150200
Rating:
(0)
Q&A:
(1)
15" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$4.83 each
BOX UP & SAVE 9%
$52.68 box of 12
$4.39 each
In Stock
In Stock
Get 66 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
15" x 20" x 1"
Product Highlight: Material
Fiberglass

Specs

–
Product Type:

Replacement Filter

Size:

15" x 20" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274140200
Hart & Cooley

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I asked a previous question. But forgot to put in the filter size: 15" x 20" x 1" Fiberglass Throw Away Replacement Filter Brand: Hart & Cooley SKU: 274150200 Is this filter actually 14 5/8 x 19 3/4 x 34", and will it work in Heil gas furnace? Thanks.

Asked by Daniel 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Daniel! The fiberglass throw away filters are ½” x ½” x ¼” smaller than their nominal size shown, so the 274150200 is 14-1/2" x 19-1/2" x 3/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy