Apply to be a TradeMaster!
Main product image of 18" x 25" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

18" x 25" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274180250
Rating:
(1)
Q&A:
(1)
18" x 25" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.68 each
BOX UP & SAVE 4%
$65.40 box of 12
$5.45 each
In Stock
In Stock
Get 26 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 25" x 1"
Product Highlight: Material
Fiberglass

Description

–
18" x 25" x 1" Fiberglass Throw Away Replacement Filter

**Image is not exact representation of item.**

Specs

–
Product Type:

Replacement Filter

Size:

18" x 25" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274200200
Hart & Cooley

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Service

This was my first order with SupplyHouse and it was great! I will continue to do business with them.
Smitty
Lexington, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Any chance actual size is 17.5" x 24.5 ? 18" x 25" x 1" Fiberglass Throw Away Replacement Filter Brand: Hart & Cooley SKU: 274180250

Asked by Mike 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Mike! The fiberglass throw away filters are ½” x ½” x ¼” smaller than their nominal size shown.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy