Apply to be a TradeMaster!
Main product image of 22" x 22" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

22" x 22" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274220220
Rating:
(6)
Q&A:
(0)
22" x 22" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.91 each
BOX UP & SAVE 5%
$67.08 box of 12
$5.59 each
In Stock
In Stock
Get 56 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
22" x 22" x 1"
Product Highlight: Material
Fiberglass

Description

–

22" x 22" x 1" Fiberglass Throw Away Replacement Filter



Specs

–
Product Type:

Replacement Filter

Size:

22" x 22" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 30" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274140300
Hart & Cooley

Product Reviews

4.33 out of 6 reviews
100% would recommend this product
4.33
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

i will buy this product again

great company, great product
lucy
AL
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to order from.

I would continue my relationship with this company. They provided parts that I could not find anywhere else. They were fast and cheap. Who ever says that you can't order Fast, Cheap, and Good hasn't dealt with this company.
Apartments
Cameron, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again

I can't find these air filters where I live. The pleated ones made my hvac work a lot harder
Kitkat
AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Misleading Product Image

I purchased this item based on the picture, which showed four filters, leading me to believe it was a 4-pack. However, only one filter arrived. While the description doesn't state it's a 4-pack, the picture is very misleading. Clearer images and descriptions would prevent such confusion.
Jerry W
Brooklyn NY
2 years ago
Was this review helpful to you?

would buy again

These are hard to find. I'm so glad you had them.
Kimmie
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service.

Filters were just what I needed for my heating and air conditioner. The 22x22 inch filters hard to find locally.
No nickname
Richmond, Kentucky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy