Apply to be a TradeMaster!
Main product image of 20" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

20" x 30" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274200300
Rating:
(13)
Q&A:
(0)
20" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$7.82 each
BOX UP & SAVE 6%
$87.96 box of 12
$7.33 each
In Stock
In Stock
Get 79 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 30" x 1"
Product Highlight: Material
Fiberglass

Description

–
20" x 30" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

20" x 30" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 14" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274140140
Hart & Cooley

Product Reviews

4.69 out of 13 reviews
92% would recommend this product
4.69
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

I would buy again

Just a basic air filter. I use it as a pre-filter to keep the dog hair out of the main air conditioner filter without too much strain on the system. Packing was adequate to keep them in great shape.
VS

Most Liked Negative Review

I would not buy these filters again

Very good price, prompt shipping, but all the different sizes I ordered were piece milled from different locations. To me, it was a very big waste of money for all the extra boxes and packing material. I even told the lady when I ordered them, I was O.K. with them taking a little longer to get here, so she could save on the shipping costs. She said that is not how it works. Some of the filters were a better quality than others. The filters are used in my rentals. Thanks: Daryl
Showing 1-10 of 13 reviews

AC air filters

Great price great service, always a pleasure, fast and easy
Vic
Los Angeles
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rapid shipping and reasonable prices.

A/C return filter. Excellent customer service.
Roger
Palm Beach Gardens, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ease of Ordering

Love being able to order all the sizes in one place. Fast service. Great customer care.
EC
Ozark, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC Filters All Sizes

So convenient to buy all the sizes of filters we needed from one place. Great customer service and fast delivery.
MC
Ozark, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Customer service is fabulous!!
Roger
Palm Beach Gardens, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best bang for the buck.

Just used my first one, we'll make and I got them in a few days. I will change out every mouth.
Mike
Ellijay
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product and response

great product and response
Rick
TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Price is great as is the customer service
JR
Arizonia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Just a basic air filter. I use it as a pre-filter to keep the dog hair out of the main air conditioner filter without too much strain on the system. Packing was adequate to keep them in great shape.
MaH
League City, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again! Fast Shipping!

Products are top notch with excellent customer service.
Jay
Bowling Green, KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy