Apply to be a TradeMaster!
Main product image of 1/2" Angle Valve for High Capacity Radiator
Magnifying glass
Hover image to zoom

1/2" Angle Valve for High Capacity Radiator

SKU:
V110E1004
Rating:
(0)
Q&A:
(0)
1/2" Angle Valve for High Capacity Radiator
Magnifying glass
Hover image to zoom
$104.67 each
In Stock
In Stock
Get 28 Fri, Oct 16
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
150 (Hot Water), 15 (Steam) MAX PSI
Product Highlight: Body Pattern
Angle
Product Highlight: Connection Type
FNPT x MNPT Union Connection
Product Highlight: Flow Capacity (Cv)
4.6 Cv
Product Highlight: Capacity (BTU)
127000 BTU Capacity

Description

–
NOTE: Actuator is required and must be purchased separately.

High Capacity Thermostatic Radiator Valves provide precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.
  • = Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
  • Designed with the higher capacity normally required by U.S.A. heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may also be used with MV110 Electric Zone Valve Actuator.
  • Meet ASHRAE Standard 102-1989.
  • Description : Angle Pattern 1/2 in. Valve for High Capacity Radiator
  • Application Type : Precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through high capacity heating units
  • Pipe Size (inch): 1/2 in.
  • Pipe Size (DN): DN15
  • Body Pattern: Angle
  • Capacity: high
  • Capacity (Cv): 4.6 Cv
  • Capacity (Btu/hr-steam): 127,000 Btu/hr
  • Connection Type: Threaded
  • Pressure Ratings (Hot Water (psi)): 150 psi maximum
  • Pressure Ratings (Hot Water (kPa)): 1034 kPa maximum
  • Pressure Ratings (Steam (psi)): 15 psi maximum
  • Pressure Ratings (Steam (kPa)): 103 kPa
  • Differential Pressure Ratings (psi): 17 psi maximum
  • Temperature Ratings (F): 248 F Maximum
  • Temperature Ratings (C): 120 C Maximum
  • Dimensions (in.): 1 in. x 2 9/16 in.
  • Dimensions (mm): 25 mm x 65 mm
  • Materials (Body): Bronze
  • Used With: T104

Specs

–
Application:

2 Pipe Steam

Hot Water

Size:

1/2"

Max Pressure (PSI):

150 (Hot Water)

15 (Steam)

Body Pattern:

Angle

Connection Type:

FNPT x MNPT Union

Capacity:

High

Flow Capacity (Cv):

4.6

Capacity (BTU):

127000

BTU:

127000 BTU/hr (steam)

Mount:

Straight

Position:

Normally Open

Temperature Range (F):

248°F Max

Differential:

17 psi

Material:

Nickel Plated Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

3/4" Straight Valve for High Capacity Radiator
SKU: V110D1008
Honeywell Home

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy