Apply to be a TradeMaster!
Main product image of HE100 TrueEASE 12 Gallon Basic Bypass Evaporative Humidifier
Magnifying glass
Hover image to zoom

HE100 TrueEASE 12 Gallon Basic Bypass Evaporative Humidifier

SKU:
HE100A1000
Rating:
(17)
Q&A:
(1)
HE100 TrueEASE 12 Gallon Basic Bypass Evaporative Humidifier
Magnifying glass
Hover image to zoom
$237.97 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
12

Description

–
TrueEASE humidifiers run water and air through the system when humidity is needed; using less water and saving energy by eliminating the constant cycling of air, saving customers water, energy and money. Plus, since humidified air feels warmer, customers can turn their thermostats down to help reduce heating bills.

Thanks to TrueEASE's patented design with multiple snap-into-place configuration options, obstructions such as pipes or compact spaces with tightly fit water heaters will no longer complicate installations.

Features:
  • Interchangeable Bypass - Simply remove the bypass, flip it and snap it back in place!
  • One-Piece Design - Mounting screws are located around the perimeter of the humidifier, making it easy to install in a single step rather than mounting a separate frame assembly.
  • Integrated Wiring - Push terminals make TrueEASE simple to wire and the integrated control board eliminates cost and time spent on separate relays typically required to deliver additional humidity by forcing the fan. Simply flip a DIP switch to set advanced humidification options.
  • Quick-Connect Plumbing - All plumbing is connected in a single step by attaching the hose to the quick-connect gasket
  • Familiar Footprint - Installs in the same space as existing bypass humidifiers for easy retrofit upgrades. A foam seal ensures a tight fit
  • User Friendly Pad Access - Pad replacement is accessible from the front and either side of TrueEASE Bypass models, and the easy slide-out design means there's no disassembly of the humidifier or interaction the the plumbing needed to change the pad

Specs

–
Application:

Air Quality

Type:

Basic Bypass

Capacity (Gallons/day):

12

Capacity:

12 Gallons/day

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Capacity (Gallons/day)
CURRENT ITEM
Product Image of HE100 TrueEASE 12 Gallon Basic Bypass Evaporative Humidifier
HE100 TrueEASE 12 Gallon Basic Bypass Evaporative Humidifier
SKU: HE100A1000
(17)
Basic Bypass
12
Manual
12

You May Also Need

5 Replacement Parts

GA10 Vapor Pad
SKU: 7905-GENERAL-AIRE
General Aire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.88 out of 17 reviews
100% would recommend this product
4.88
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
12%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Would definitely 💯 buy this product again.

Great product. Great service. Great price.
Doc
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product

received in excellent condition. ordering with supply house was great and easy. Had a plumber install it because although I was replacing it with the exact same one, it had a digital display instead of a dial.
Paul
Moon Twp pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product / Easy Install

You don't have to be a Pro to install this. If you're looking for a humidifier with lots of features this is not it. It's a basic humidifier that's easy to install by following instructions and performs well. Shipping was very fast and had no issues. Lowest price I could find; I highly recommend buying from Supply House.
Polopony
Chicago, Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell Humidifier

Simple easy Install helps with the dry climate
Steve
Aurora, Co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great humidifier at a great price

This compact humidifier keeps my older 1850sf colonial at a comfortable 30-35%, even in zero degree weather. Not an HVAC tech but I easily installed this unit in a day. This one even came with an outdoor humidity sensor which was unexpected. Definitely a nice unit for the money, looks easy to maintain as well. Highly satisfied with the way it turned out.
Jason
Cleveland, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Easy setup, easy install, and great for maintenance
Jay hvac
Okc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would get this again from SH

I installed this for a customer and it's working like a charm.
Lazer HVAC
Lakewood, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, installation instructions less great

I installed this in my mother's furnace. The mechanical installation was easy, and the unit operated well. The installation instructions could be better. Honeywell tries to encompass too many different models in the same set of instructions, which is confusing. More explicit wiring diagrams showing a typical furnace control board terminal strip with the humidifier, common, and 24V constant terminals would have saved me some research time. They should also include guidance on when the furnace 24V transformer can be be used instead of theirs. In my case, the furnace had a 40VA transformer, while the one supplied with the humidifier was 10VA. So I used the furnace control board terminals rather than cutting their transformer into the blower power wiring.
Bill
West Orange, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great and Showed up w/o issues

Works Great and Showed up w/o issues
Danin
Milwaukee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My to go make and model

Easy to install and I prefer the simple slide tray for my customer to replace the pad. This is my to go model which sales it self.
Mr. Mechanical
Rochester, NY.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What's included?

Asked by Alex 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This item comes with a humidifier bypass, humidifier fan, saddle valve, water supply line, 10 feet of drain hose, an owner’s manual, mounting template, and the H8908 manual humidity control.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy