Shop Resideo Sale
Main product image of Small Bypass Humidifier w/ Digital Automatic Humidistat
Magnifying glass
Hover image to zoom

Small Bypass Humidifier w/ Digital Automatic Humidistat

Brand:
Aprilaire
SKU:
500-APR
Rating:
(26)
Q&A:
(0)
Small Bypass Humidifier w/ Digital Automatic Humidistat
Magnifying glass
Hover image to zoom
$289.99 each
In Stock
In Stock
Get 37 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
12
Product Highlight: Voltage
24V
Product Highlight: Amperage
0.5 Amps
Product Highlight: Width (Inches)
15-5/8" Width
Product Highlight: Height (Inches)
13" Height
Product Highlight: Diameter (Inches)
10-1/4" Diameter

Description

–
The Aprilaire Model 500 Humidifier is economical and a proven performer designed for small to mid-sized homes.

Features:
  • A built-in bypass damper, which means less parts to install
  • Truly automatic control, but it can also be installed in manual mode
  • Delivers optimum levels of humidity control with the Automatic Digital Humidifier Control.
  • Provides vital service, temperature and relative humidity indicators in manual mode as well.
  • Humidifies tightly constructed homes up to 3,000 square foot in size.
  • Performs quietly with simple annual maintenance.
  • Comes equipped with a drain to flush minerals from the unit.
  • Incorporates easy right or left discharge change-over.
  • Has an evaporation capacity of 0.50 gallons per hour.

Specs

–
Product Type:

Humidifier

Type:

Automatic

Capacity (Gallons/day):

12

Voltage:

24V

Amperage:

0.5

Width (Inches):

15-5/8"

Height (Inches):

13"

Diameter (Inches):

10-1/4"

Evaporation Rate:

0.50 gph

Feed Rate:

3 gph

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Capacity (Gallons/day)
CURRENT ITEM
Product Image of Small Bypass Humidifier w/ Digital Automatic Humidistat
Small Bypass Humidifier w/ Digital Automatic Humidistat
SKU: 500-APR
(26)
Automatic
12

You May Also Need

23 Replacement Parts

Bypass Damper Assembly
SKU: 4332
Aprilaire
GA10 Vapor Pad
SKU: 7905-GENERAL-AIRE
General Aire
Shock Arrestor
SKU: 4280
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.96 out of 26 reviews
100% would recommend this product
4.96
out of 26 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 26 reviews

Aprilaire Model 500 Humidifier

Have a new build 1185 sq. ft ranch home. The product was easy to install and immediately noticed an improvement in humidity. The automatic control monitors the outdoor temperature and after a couple days no minor adjustments were needed. Aprilaire products are excellent.
Sussex County Delaware
Millsboro, DE
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Humidifier!

This is a very complete set up, much better than . The house has been maintaining a consistent humidity level in the low to mid 40% range. My HVAC guy commented that it is a very good system (after I messed up the wiring!).
Vince4382
Barnegat, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

This was a replacement humidifier that I installed for a friend! I had to enlarge the opening just a little and on this model it required a separate transformer that came with the package! The unit is working great!
Steve
Dayton oH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

exactly as described
Goldenboy
Denver, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product. Simple and easy to install

Used as a new install
Mike mike
Brooklyn NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A QUALITY PRODUCT

I USE THIS HUMIDIFIER AS A SET IT AND FORGET IT PRODUCT. IT'S ALWAYS ON AND PRODUCING HUMIDITY AS NEEDED. SO FAR. IT IS WORKING PERFECTLY. I CAN FEEL THE APARTMENT IS MUCH MORE COMFORTABLE NOW AND GOES ON ONLY WHEN REQUIRED. I WONDER HOW MUCH WATER IT'S GOING TO USE. WE'LL SEE.
GB
ST PETERS, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was not able to keep this product

The humidifier and humidistat were perfect and delivery was quick. However I was not aware that the HVAC industry standard in my area is to not install owner provided products. I had to return this item. Supply House was very cooperative about the return and refund.
Will
Wildwood, Mo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent, easy to install, and trusted

Aprilaire has been I the business for decades so it's a trusted quality product. For any individual with basic fix-it skills this install is doable, albeit time consuming; fully automated requires a remote thermometer be connected to the outside of the house and 18-5 wiring. Humidification is so important with forced air homes and at this price it's an easy decision.
Jay the new homeowner
Marcellus NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and results

Well packed and shipped quickly. Arrived in two days. I installed myself and works great!
Karl
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

⭐⭐⭐⭐⭐No problems!

Arrived EARLY and ALL parts included. No problems at all. Wish all online ordering was this great! Will definately check Supplyhouse.com first the next time we need something for our home! 👍 A+
Putzer
SE Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy