Apply to be a TradeMaster!
Main product image of Small Bypass Humidifier w/ Manual Humidistat
Magnifying glass
Hover image to zoom

Small Bypass Humidifier w/ Manual Humidistat

Brand:
Aprilaire
SKU:
500M
Rating:
(22)
Q&A:
(1)
Small Bypass Humidifier w/ Manual Humidistat
Magnifying glass
Hover image to zoom
$229.99 each
In Stock
In Stock
Get 99 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
12
Product Highlight: Voltage
24V
Product Highlight: Amperage
0.5 Amps
Product Highlight: Width (Inches)
15-5/8" Width
Product Highlight: Height (Inches)
13" Height
Product Highlight: Diameter (Inches)
10-1/4" Diameter

Description

–
The Aprilaire Model 500 Humidifier is economical and a proven performer designed for small to mid-sized homes.

Features:
  • A built-in bypass damper, which means less parts to install
  • Truly automatic control, but it can also be installed in manual mode
  • Comes with a manual humidity controller that supports manual humidity control only
  • Provides vital service, temperature and relative humidity indicators in manual mode as well.
  • Humidifies tightly constructed homes up to 3,000 square foot in size.
  • Performs quietly with simple annual maintenance.
  • Comes equipped with a drain to flush minerals from the unit.
  • Incorporates easy right or left discharge change-over.
  • Has an evaporation capacity of 0.50 gallons per hour.

Specs

–
Product Type:

Humidifier

Type:

Manual

Capacity (Gallons/day):

12

Voltage:

24V

Amperage:

0.5

Width (Inches):

15-5/8"

Height (Inches):

13"

Diameter (Inches):

10-1/4"

Evaporation Rate:

0.50 gph

Feed Rate:

3 gph

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Capacity (Gallons/day)
CURRENT ITEM
Product Image of Small Bypass Humidifier w/ Manual Humidistat
Small Bypass Humidifier w/ Manual Humidistat
SKU: 500M
(22)
Manual
12
Automatic
12

You May Also Need

23 Replacement Parts

GA10 Vapor Pad
SKU: 7905-GENERAL-AIRE
General Aire
Shock Arrestor
SKU: 4280
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.73 out of 22 reviews
91% would recommend this product
4.73
out of 22 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great addition to my home HVAC system.

I connected the Aprilaire 500M to my 12 year old American Standard furnace without difficulty. I had to do a fair amount of research to connect the wiring to my Ecobee4 thermostat but in the end it works great. I never have to think about it while it maintains the appropriate humidity in my northern Ohio house. I am very pleased with the unit. The only reason that I did not rate it a 5 star is that I had to do the research about the electrical connections myself.
VS

Most Liked Negative Review

Nice basic unit

I was hoping for more from this unit. Wiring schematics are null. and if installed as instructed, you get a pool of water in the bypass duct. Going to need to alter the wiring a little from manufacturer suggestion.
Showing 1-10 of 22 reviews

Easy Install and Great Results

I have installed a number of 700s, but this was my first 500 due to limited space. Since I had to install the humidifier on the return runner instead of the traditional placement on the supply runner, I will be interested to see how effective it will be for the homeowner
vap6265
IN
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Replacing an older, equivalent model that lasted over 25 years. Simple remove and replace using existing wiring and plumbing. Basic design remains the same, so I expect similar reliability. Old one outlasted the furnace.
Phil V
Holland Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy installation and one of the best company's I've ever dealt with. Had all my furnace repair parts next day.
Rod Bonham
Kalamazoo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

replace old existing unit.
Joe
43616
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to do business with

Great inventory, great prices and prompt shipping. Will definitely do business with them again.
HVACK
Detroit
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought the wrong product

And it was pretty darn expensive to ship it back. Make sure to speak to a representative prior to placing your order.
Madi
WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was just what i neened.

Delivered promptly and was just what I needed.
JimB
Gilberts, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought this to replace an old one.

Quality product. The old one ran for 27 years.
Dennis
Morton, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Works great, easy install 👌
Dan
North Olmsted, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best for a lot of applications

I love it its small efficient and can install most likely everywhere.
Bardog
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi,my furnace is already plumbed for the earlier Aprilaire 550 and the warm air inlet is on the right hand side of the 550 unit ,but I see on the 500M the warm air inlet is on the left hand side ,my question is,is there anyway to change the side that the warm air inlet is on ,on the 500M model

Asked by Glenn 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The models 500 and 500M are very easily converted to a right or left hand discharge by removing the evaporative assembly from the inside, by spinning the base 180 degrees and reversing the hole plug on top of the unit and drain spud on the bottom. This takes only a couple minutes at most.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy