Shop Resideo Sale
Main product image of 1" Horizontal Angle For Standard Capacity Radiator
Magnifying glass
Hover image to zoom

1" Horizontal Angle For Standard Capacity Radiator

SKU:
V2040ASL25
Rating:
(0)
Q&A:
(1)
1" Horizontal Angle For Standard Capacity Radiator
Magnifying glass
Hover image to zoom
$115.38 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Body Pattern
Side Mount Angle
Product Highlight: Max Pressure (PSI)
15 (Steam), 150 (Hot Water) MAX PSI
Product Highlight: Material
Nickel Plated Bronze
Product Highlight: Connection Type
FNPT x MNPT Union Connection
Product Highlight: Flow Capacity (Cv)
2.7 Cv

Description

–
Product Overview:
  • One-Pipe Steam Thermostatic Radiator Valves allow automatic temperature control in one-pipe steam or hot water systems for free standing radiators, convectors and other heating units with standard capacity requirements.


Product Features:
  • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating
  • Adjustable balancing cartridge design made from resilient material (EPDM), ensures tight shut-off on steam and hot water systems
  • Nickel plated brass casted body
  • Replaceable cartridge for easy service with service tool
  • Controls include valve body, steam air vent
  • Used with T100 set point and capillary actuators
  • No electrical connection required for non-electric actuators
  • Normally open without control mounted


Product Specifications:
  • Description: Horizontal Angle Pattern 1 in. Valve for Standard Capacity Radiator
  • Application Type: Replaces most manual valves with minimum piping changes
  • Pipe Size (inch): 1 in.
  • Pipe Size (DN): DN25
  • Body Pattern: Horizontal Angle
  • Capacity: Standard
  • Capacity (Cv): 2.7 Cv
  • Capacity (Btu/hr-steam): 70,500 Btu/hr
  • Connection Type: Threaded
  • Pressure Ratings (Hot Water): 150 psi maximum
  • Pressure Ratings (Hot Water): 1034 kPa maximum
  • Pressure Ratings (Steam): 15 psi maximum
  • Pressure Ratings (Steam): 103 kPa
  • Differential Pressure Ratings (psi): With T100 or T200 - 15 psi
  • Differential Pressure Ratings (psi): With MV100 - 36 psi
  • Differential Pressure Ratings (psi): For low noise -3 psi
  • Differential Pressure Ratings (kPa): With T100 or T200 - 103 kPa
  • Differential Pressure Ratings (kPa): With MV100 - 248 kPa
  • Differential Pressure Ratings (kPa): For low noise -20 kPa
  • Temperature Ratings (F): 248 F Maximum
  • Temperature Ratings (C): 120 C Maximum
  • Dimensions (in.): 1 7/16 in. x 2 15/16 in.
  • Dimensions (mm): 37 mm x 74 mm
  • Materials (Body): Nickel Plated Bronze
  • Cartridge Change Tool: Yes - Use VA8200A001
  • Used With: T100A, M and V controls to conform to horizontal mounting requirements

Specs

–
Application:

Hot Water

Size:

1"

Body Pattern:

Side Mount Angle

Max Pressure (PSI):

15 (Steam)

150 (Hot Water)

Material:

Nickel Plated Bronze

Capacity:

Standard

Connection Type:

FNPT x MNPT Union

Flow Capacity (Cv):

2.7

Capacity (BTU):

70500

BTU:

70500 Btu/hr (steam)

Position:

Normally Open

Temperature Range (F):

248°F Max

Differential:

With MV100: 36 psi

For low noise: 3 psi

With T100 or T200: 15 psi

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Body Pattern
Max Pressure (PSI)
Material
Hot Water
1"
Side Mount Angle
15 (Steam)
150 (Hot Water)
Nickel Plated Bronze
Low Pressure Steam
Hot Water
1"
Side Mount Angle
10
Nickel Plated Valve

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I'm interested in replacing standard (hot water system) radiator valves on the second floor of my house with thermostatic control valves to keep the temperature down in the upstairs rooms (one zone heat). Reading the manuals, it appears the controllers should not be mounted vertically, so am i correct in selecting this "horizontal angle" rather than "angle" valve?

Asked by Bill 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this unit is mounted horizontally.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy