| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Stages: | 3 Heat/2 Cool Heat Pump 2 Heat/2 Cool |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Auto Changeover Fan Control |
| Power Method: | Battery |
| Changeover: | Auto Manual |
| Temperature Range (F): | 40°F - 99°F |
| Voltage: | 24V Low voltage |
| Wiring: | W1 Rh G Rc R Y2 C Y1 W2 |
| Color: | White |
| Wi-Fi: | Yes |
Be the first to write a review.