| Amperage: | 1 |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Stages: | 2 Heat/2 Cool 3 Heat/2 Cool Heat Pump |
| Programmability: | Programmable 5-1-1 Day |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Wireless Auto Changeover Fan Control Works with Sensor |
| Power Method: | Battery |
| Changeover: | Auto Manual |
| Temperature Range (F): | 40°F - 99°F |
| Voltage: | 24V Low voltage |
| Wattage: | 10.8 to 30 |
| Wiring: | C Rc R Rh Y2 RAS Y G W2-Aux/E L W-O/B |
| Color: | White |
| Wi-Fi: | Yes |
Hi Andy, thanks for writing in. Yes, this can be used in conjunction with a TrueZONE HZ432 panel and connect to a Taco relay in your boiler system.
No, this thermostat that does not have Wi-Fi/internet capabilities.
TH6320R1004 Wireless FocusPRO® 5-1-1 Programmable Thermostat; THM4000R1000 Wireless Adapter is what is included.
We have used several of the wireless thermostats and never had an issue with clicking noise. Just be certain the customer knows how to check for low battery and replace it when needed. Sent on the Sprint® Now Network from my BlackBerry®
No, it doesn't make any noise. I've installed one of these in my bedroom, and one in one of my children's' rooms. I've never heard any noise coming from these, at all. I'm familiar with the click you're describing, as I also have a wired thermo in another zone. This is a stealthy little thermo. It doesn't even beep when you get the occasional "battery low" alarm.
No click, it was one of the main reasons they designed this t-stat.
Every zone requires an individual thermostat. There is no need for a TrueZONE panel if you only have one zone.
if you only have one thermostat then you have a single zone house there is no need for a true zone panel unless you wish to break your house up into multiple zones
This kit is designed to be used with Honeywell's forced air zoning panels such as the HZ432. The YTH6320R1023 allows you to easily add to a TrueZONE system without running new wires. It is not designed for the application you are speaking of.
We are not familiar with the Lennox system. Please confirm with an installer that the wiring will be compatible.