Apply to be a TradeMaster!
Main product image of Prestige IAQ HD Thermostat (White Front/White Side), THX9421R5021WW
Magnifying glass
Hover image to zoom

Prestige IAQ HD Thermostat (White Front/White Side), THX9421R5021WW

SKU:
THX9421R5021WW
Rating:
(8)
Q&A:
(4)
Prestige IAQ HD Thermostat (White Front/White Side), THX9421R5021WW
Magnifying glass
Hover image to zoom
$364.04 each
In Stock
In Stock
Get 7 Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
18 to 30 Vac, 24V
Product Highlight: Stages
4 Heat/2 Cool Heat Pump, 3 Heat/2 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

Note: Unit Requires EIM (THM5421R1021)

The Prestige® IAQ thermostat is a 2 wire high definition color touch screen thermostat, 7 day programmable and selectable for residential or light commercial use. Controls up to 4-stages of heat and 2-stages of cool in a heat pump system and up to 3-stages of heat and 2-stages of cool in a conventional system. Three sets of Universal IAQ contacts to control humidification, dehumidification, and ventilation. Four sensor inputs for wired sensors or dry contact devices. Works with the Equipment Interface Module and RedLINK® accessories including the RedLINK® Internet Gateway, Portable Comfort Control, Wireless Outdoor Sensor and Wireless Indoor Sensor.

Features:
  • Control heating, cooling and IAQ equipment with only 2 wires at the thermostat. Heating, cooling and IAQ equipment wires to the Equipment Interface Module.
  • Smart Schedule - programs in seconds for any lifestyle
  • Patented interview based programming and installer setup.
  • RedLINK wireless communication.
  • Selectable for residential and light commercial applications. Meets commercial code and is title 24 compliant.
  • Light commercial - commercial language (occupied and unoccupied), schedule holidays and custom events, remote setback, economizer and time of day.
  • Delta T Alerts and Diagnostics informs customers when their system is not performing as expected with instructions to contact the dealer. Provides a sense of security and greater comfort while generating repeat business.
  • All Prestige® IAQ kits come standard with a return and discharge air temperature sensor to measure Delta T.
  • Alerts and User Interactions Log - Keeps a searchable history of alerts and setting changes to the thermostat to determine if there is a system malfunction or if the issue was caused by user error. Saves time in troubleshooting and points the technician in the right direction.
  • Performance Logs - Keeps a history of heating and cooling performance. The performance log includes Minimum and Maximum Delta T, Minimum and Maximum Discharge Temperature, Minimum and Maximum Return Temperature, Minimum and Maximum Indoor Temperature/Humidity, Minimum and Maximum Outdoor Temperature/Humidity and Run Time. Quickly determine if the system is performing as expected and reduces service time on the job.
  • Customizable Service Reminders allow dealers to remind their customers when its time to call for service, when their warranty is expiring and to provide customized alerts.
  • USB port for transferring Installer Setup, Customizable Reminders, Custom Events and Holidays to multiple thermostats.
  • USB port for adding the dealer's full color business logo on the screen.
  • 3 assignable outputs to control humidification, dehumidification, ventilation and a stage of heating or cooling.
  • 4 assignable inputs on the Equipment Interface Module can be used with wired outdoor, indoor or discharge sensors, occupancy sensor for remote setback and dry contact devices to trip pre-packaged or custom alerts such as a full drain pan or water leak.
  • Extend wireless range of the Equipment Interface Module by connecting a THM4000R1000 Wireless Adapter to the ABCD terminals.

Specs

Color:

White

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Stages:

4 Heat/2 Cool Heat Pump

3 Heat/2 Cool

Programmability:

7 Day

Programmable

User Interface:

Touchscreen

Mount:

Horizontal

Options:

Auto Changeover

Large Display

Works with Sensor

Fan Control

Power Method:

Hardwired

Changeover:

Auto

Manual

Operating Temp Range:

32°-120°F

Temperature Range (F):

40°F - 90°F (Heating)

50°F - 99°F (Cooling)

Operating Humidity:

5 to 90% RH, non-condensing

Voltage:

18 to 30 Vac

24V

Humidity Control:

Yes

Wireless:

Yes

Wi-Fi:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

supply house warranty returns processing

This was a warranty return item and as such all worked well, I received the warranty part, installed it and it worked, I then shipped the defective part back to Supplyhouse Easy as can be Thanks supplyhouse
CMR
Cedar Rapids, Iowa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased with this product

This thermostat is working beautifully. And it looks nice, too.
G. King
Nashville, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great thermostat, easy to use
RAMON G
Queens,NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I found this source for the Honeywell stats was excellent!

These stats came in quickly and in good condition!
cooljohn
Phoenix
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prestige Thermostat

The Prestige IAQ Thermostat allows humidity monitoring and control. The ability to monitor humidity and dehumidify by turning on the AC was very important to me for my house in Florida. The Prestige IAQ Thermostat is great IF you want an internet connection and want a thermostat location that does not have wire to the air handler. The Prestige IAQ Thermostat requires a Honeywell Equipment Interface Module (EMI) for another $50 or so. The EMI is wired to the air handler and communicates wirelessly with the Prestige IAQ Thermostat. Even if your desired thermostat location has wire to the air handler, the EIM is necessary. I found this frustrating so I use another, less expensive, Honeywell thermostat in this situation and skip the EIM. Unlike other Honeywell wireless thermostats, the Prestige IAQ Thermostat does not have a full battery capability. The Prestige IAQ Thermostat must have a 24VAC connection. The 24VAC can be supplied by a direct wire to the air handler of a small wall transformer. I try to locate the thermostat near a wall outlet and run the transformer wire behind the drywall to the thermostat. The Prestige IAQ Thermostat works well with the Honeywell RedLink internet gateway. This is another item to purchase but it is not expensive. The RedLink hub must have a CAT5 connection to a modem and must have wireless communication with the thermostat. The RedLink is easy is easy to setup. It allows remote control and alarms to computers and cell phones.
JNT
Tampa, Florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great interface and works like a charm

I had to replace an older Honeywell system and needed to keep the ability to control Humidity via a remote module. This allowed me to do so and also add in the convenience of wireless exterior temp sensors, and wireless indoor sensors which I plan to use in the future. Only thing to watch out for is that this unit is smaller that a lot of the older programmable units so make sure you have some paint around to touch up areas that were previously covered.
Andy
Libertyville, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Thermostat Ever

First, I need to set the situation. I previously had my central A/C split from one overall zone to three zones. The thermostats installed were the Honeywell FocusPRO with Redlink connectivity. Completely wireless. Unfortunately, the backlit screen on the FocusPRO's was not bright enough for my Mother's poor eyesight. The grey/green screen and its black numbers did not offer enough contrast for her to see the information on the screen. Also, the FocusPRO does not have a "Circulate" function for the fan. Enter the Prestige IAQ. The Prestige has an excellent display, awesome brightness and clarity, loads of programmability including my most coveted circulate function. The Prestige did require a two wire connection back to the transformer on the main unit for power, but the rest of the setup was simple and straight forward. The Prestige integration with my existing HZ432 Zone Panel and Redlink Internet Gateway was flawless. One-by-one, I added each thermostat to the system and configured the appropriate zoning. Then I set up each thermostats daily program. The best advantage is the ability to configure the "Circulate" feature. This allows just the fan to run in my main living areas every 20 minutes or so which helps to maintain the room temperature without the need for A/C or Heat to run as well. But, when A/C or Heat is needed, they will kick in and run. I an looking forward to a lower electricity bill now that the A/C and Heater will run less. The best thing about the Prestige is that they can be used on two stage systems. So I now have compatible thermostats already in place for when I upgrade my inside furnace and outdoor condenser from single stage to two stage for even more energy savings.
John, he who never stops improving
Moreno Valley, California
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First one out of the box was bad.

Setup was easy very versatile control . Pex supply was very coperative with the RMA . For the price you can't beat this product . The nest thermostat at over 250$ lacks major features .
Naplesjeepboi22
Lexington KY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Can this unit be set up to work remotely, so you can adjust all settings, with an App to control from a smart phone, tablet or computer?

Asked by SteveC 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, when used in conjunction with the Redlink Internet Gateway. Please also note that this unit requires the suitable Equipment Interface Module for functioning as well.

Was this review helpful to you?

Q: does this model need the EIM to operate or can it work as a regular thermostat without? will the indoor temperature sensor work without the EIM?

Asked by scott 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it needs the EIM.

Was this review helpful to you?

Q: measurement for mounting area

Asked by Linda 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

See page 4 for the dimensional data: http://s3.supplyhouse.com/product_files/Honeywell%20-%20THX9421R5021WW%20-%20Product%20Overview.pdf

Was this review helpful to you?

Q: Can I use with one zone hot water heat ? Can I use wit 2 wire and connect to Internet to control remote?

Asked by Stephen 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it will control 1 zone, no you will need more than 2 wires.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy