Apply to be a TradeMaster!
Main product image of 3/4" Sweat VC Valve w/ 24 Vac On/Off (5.8 Cv)
Magnifying glass
Hover image to zoom
3/4" Sweat VC Valve w/ 24 Vac On/Off (5.8 Cv)
Magnifying glass
Hover image to zoom
$204.42 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
5.8 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT or floating controller such as a room thermostat, Aquastat control, or flow switch

Features
  • Two-way or three-way valves.
  • Minimal actuator power consumption.
  • Double insulated actuator.
  • Quick-connect or one-meter cable electrical connections available.
  • Safe for use with potable water.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing (floating/modulating models available with 120 second timing).

Specs

–
Product Type:

Valve Actuator

Size:

3/4"

Ambient Temperature:

32 to 140 F

Max Ambient Temp (°F):

140°F

Min Ambient Temp (°F):

32°F

Position:

Normally Closed

Actuator Type:

Two Position

Control Signal:

24 Vac On/Off

Timing:

6 seconds

Voltage:

24V

Flow Capacity (Cv):

5.8

Body Pattern:

2-Way

Pipe Size:

3/4"

Connection Type:

Sweat

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Position
Voltage
Flow Capacity (Cv)
Body Pattern
CURRENT ITEM
Product Image of 3/4" Sweat VC Valve w/ 24 Vac On/Off (5.8 Cv)
3/4" Sweat VC Valve w/ 24 Vac On/Off (5.8 Cv)
SKU: VC8715AM1000
3/4"
Normally Closed
24V
5.8
2-Way
3/4"
Normally Closed
24V
3.5
2-Way
Straight-Through
3/4"
Normally Closed
24V
5
2-Way
3/4"
Normally Closed
24V
7.5
2-Way
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy