
| Features: | RedLINK Enabled Ventilation Control Humidification & Dehumidifcation Control |
|---|---|
| Color: | White |
| Application: | Multi-Stage (Heat/Cool) Heat Pump Internet control of RedLINK thermostats |
| Stages: | 4 Heat/2 Cool Heat Pump 3 Heat/2 Cool |
| Programmability: | Programmable 7 Day |
| User Interface: | Touchscreen |
| Power Method: | Hardwired |
| Changeover: | Auto Manual |
| Wireless: | Yes Yes |
| Humidity Control: | Yes Yes |
| Mount: | Horizontal |
| Options: | Keypad Lockout Auto Changeover Works with Sensor Fan Control Large Display |
| Warranty: | 5 Year |
| Voltage: | 24V |
| Wi-Fi: | Yes |
Yes, you can use another thermostat with its own sensors and they will not interfere with one another.
The actual thermostat will require power connections of R and C wires, but now wires are needed for communication with the EIM
Internet access is not required. You do need to use the included EIM, and the thermostat does require a common wire however.