Apply to be a TradeMaster!
Main product image of 10' Pro Adjustable Arc Spray Nozzle (Red)
Magnifying glass
Hover image to zoom

10' Pro Adjustable Arc Spray Nozzle (Red)

Brand:
Hunter
SKU:
10A
Rating:
(2)
Q&A:
(0)
10' Pro Adjustable Arc Spray Nozzle (Red)
Magnifying glass
Hover image to zoom
$0.91 each
Out of Stock
Out of Stock
Get it Thu, Jul 2 - Thu, Jul 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red
Product Highlight: Warranty
2 Year Warranty

Description

Whether dealing with hillside topography, a curved flowerbed, or other special landscape installations, challenging angles demand nozzles that adjust to their surroundings. Hunter Pro Adjustable Nozzles cover any angle needed on any landscape with the accuracy of a fixed nozzle. Engineered to emit larger than average water droplets, these nozzles are reliable, accurate, and fully adjustable to any angle from 0° to 360°. Pro Adjustable Nozzles are available in seven models that cover distances from 4' to 17' using recommended pressure. For easy inventory and field ID, models are color-coded based on throw distance.

Product Features
  • Adjustable from 0° to 360° for maximum design flexibility
  • Easy-grip top for simple adjustment
  • Strong edges for a defined pattern with better wind resistance
  • Large water droplets minimize misting with better uniformity
  • Matched precipitation rate on each nozzle from 8A to 17A
  • Even distribution results in better coverage
  • Color-coded for easy field identification
Specifications
  • Precipitation square: 1.60-6.45 in/hr
  • Precipitation triangle: 1.84-2.18 in/hr

Specs

Radius:

10'

Product Type:

Nozzle

Arc:

0°-360°

Color:

Red

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

4'' Pop Up PRO-SPRAY Spray Head (Black)
SKU: PROS-04
Hunter

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would highly recommend this nozzle series

These are by far the best, these rarely ever break from string trimmers unlike the leading competitors VAN nozzles. I choose durability and reliability over the "better" spray pattern.
MM
Idaho
4 months ago
Was this review helpful to you?

Accurate ordering

Timely ordering, accurate info. Will order again, thanks, JoeV
JoeV
Tampa, Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy