Apply to be a TradeMaster!
Main product image of Model 3150 HydroStat for Oil Boilers (Temperature Limit & LWCO)
Magnifying glass
Hover image to zoom

Model 3150 HydroStat for Oil Boilers (Temperature Limit & LWCO)

SKU:
48-3150
Rating:
(11)
Q&A:
(1)
Model 3150 HydroStat for Oil Boilers (Temperature Limit & LWCO)
Magnifying glass
Hover image to zoom
$187.88 each
In Stock
In Stock
Get 18 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
NOTE: Provides temperature functionality only when installed on existing standard immersion well. LWCO functionality activated when installed on Electro-Well (sold separately!) Replaces: L7124, L7124C, L7148A, L7224A, L7224C, L7224U, L7248C, L8124A, L8124C, L8148A, L8148C

Overview
By installing the control on an existing immersion well, HydroStat® can be used as a universal replacement for common Aquastat® models. (see "Note" at bottom for models this will replace) Whether it's a cold start or a tankless coil boiler, Hydrostat® will provide all the temperature functions of the control being replaced.

Or, install HydroStat® on a Hydrolevel Electro-Well (sold separately) to automatically activate the low water cut-off function. With HydroStat® you can add low water cut-off protection to new or existing installations without the added time and cost to install a separate control.

Features
  • Replaces Cold Start and Triple-Action Aquastats®
  • Install it on existing immersion well for full temperature functionality, or
  • Install it on an Electro-Well to add low water cut-off protection
  • Simple Dial Type Temp and Differential Settings
  • Easy to wire - uses the same terminal designations as common Aquastat® models
  • Dynamic Temperature Display
  • Four on-board diagnostic indicating lights

Specifications
  • Burner Contacts: 7.4 FLA, 44.4 LRA@120VAC
  • Circulator Contacts: 5.8 FLA, 34.8 LRA@120 VAC
  • Operating Range - Low Limit: OFF or 110°F - 200°F
  • Operating Range - High Limit: 100°F - 220°F
  • Operating Range - Low Differential: 10°F - 30°F
  • Operating Range - High Differential: 10°F - 30°F

Specs

–
Voltage:

120v

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

1 Replacement Part

HydroStat 12" Replacement Sensor
SKU: 48-3250-60
Hydrolevel
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Super Easy Install

Not a HVAC person but was really straightforward to install.
Winds
Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT WAY TO AT LOW WATER CUTOFF!!!

Great: Digital, precise control with precise settings. Not so Great: B-BB and C-CC are not "dry" contacts. Not a big deal as long as you know that. Both relays are tied to the L2 common buss. GREAT WAY TO AT LOW WATER CUTOFF!!! Don't forget the special well to activate that feature.
PR Services
Rochester, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

installed by others but great price and quick delivery
phil
huntington station, new york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement, hydrostat was not fair on 1st one!

For a control box this works well. My problem is that the one that came with boiler was defective from start and I didn't figure it out until the warranty was up by 3 months. Once I installed a correct unit I realized how it was supposed to work from beginning. I told this to Hydrostat and they blew me off. So yes this product is good while the company is unjust. They should take back my original unit and replace it with an apology for my troubles.
mapper
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

repeat customer

NIB, exact replacement, great price, fast delivery
Bo Duv
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lowest Price-Fastest Delivery

I don't know much about the product I purchased. My heater repair guy said it was what I needed. But I can tell you this, I ordered it on Thursday and received it on Friday for a much lower price then their competitors that I found online. Part was installed and everything works great.
Joe
Cape May, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service, response time were great

The Hydrostat is an excellent product and from Supply house was at a great price. Order came quickly. Upon installation it proved to have a defect which can and does happen occasionally with all controls. No problem! A replacement was promptly sent out at no expense to me and it works beautifully. I love the purge feature which uses latent heat in the boiler before the burner fires, and the low water cutoff feature saves plubing and electrical work that a separate LWC requires. Supply house.com is a great vendor to work with!
Ken
Mohegan lake, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I purchased this product and it shipped very quickly. It was the exact item I needed and came complete with instructions. I will definitely be back again.
Drew
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would purchase this item again

Very fast delivery easy to install explanations to the point very good product very good price
Gordon'
Bridgeport
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and supplier

Arrived in advertised time and condition. Repair was a success.
Darwin
Long Island, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will it work with out your well

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This product must be used with a well. It only provides temperature readings with standard well, but it can also provide low water cut-off when it's used with a Hydrolevel Electro-Well.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy