Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC Schedule 40 Fittings
PVC Schedule 40 Tees
1-1/4" PVC Sch 40 Tee
Brand:
IPEX
SKU:
401012
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 401012
Unavailable since August 30, 2022
Direct Replacement:
1-1/4" PVC Sch 40 Tee
Brand:
SKU:
401-012
(86)
Order by
today
, receive 119 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1-1/4"
White
Specs
–
Color:
White
Size:
1-1/4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Color
...
Size
...
CURRENT ITEM
1-1/4" PVC Sch 40 Tee
SKU:
401012
IPEX
White
1-1/4"
1-1/4" PVC Sch 40 Tee
SKU:
PVBT125
Bluefin
White
1-1/4"
1-1/4" PVC Sch 40 Tee
SKU:
401-012
White
1-1/4"
You May Also Need
1-1/4" PVC Schedule 40 Coupling
SKU:
429-012
1-1/4" PVC Sch. 40 90-Degree Elbow
SKU:
PVB90E125
Bluefin
1-1/4 PVC Sch. 40 45° Elbow
SKU:
417-012
1-1/4" PVC Sch. 40 90° Elbow
SKU:
406-012
1-1/4" PVC SCH 40 Male Adapter
SKU:
436-012
1-1/4" x 1-1/4" x 3/4" PVC Sch. 40 Threaded Tee (Socket x FIPT)
SKU:
402-167
1-1/4" PVC Schedule 40 Cap
SKU:
447-012
1-1/4" x 1" PVC Schedule 40 Reducer Coupling
SKU:
429-168
32 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60020
Hercules
16 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60015
Hercules
8 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60013
Hercules
4 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60003
Hercules
8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60659
Hercules
8 oz. Medium Body, Fast Set PVC Cement (Blue)
SKU:
60253
Hercules
8 oz. Heavy Body, Slow Set PVC Cement (Clear)
SKU:
60155
Hercules
16 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60664
Hercules
4 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60703
Hercules
8 oz. Regular Body, Medium Set PVC Cement (Clear)
SKU:
60053
Hercules
×
Video