Apply to be a TradeMaster!
Main product image of 72 - 86 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom

72 - 86 MFD Round Start Capacitor (220/250V)

Brand:
Jard
SKU:
11944
Rating:
(5)
Q&A:
(0)
72 - 86 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom
$7.94 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Voltage: 
220/250V
MFD: 
72-86
36-43

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220/250V
Product Highlight: MFD
72-86 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height (Inches)
3.375" Height

Description

–
72 - 86 MFD Round Start Capacitor (220/250V)

The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry.

These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

220/250V

MFD:

72-86

Shape:

Round

Diameter (Inches):

1-13/16"

Height (Inches):

3.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Capicators for replacement

AC winch I use in my shop burned out caps. Only place I could find equivalent replacements, that woukd fit in the same space. So far doing great
Paddy
Leland NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Replacement for pressure washer motor.
yag
PSJ, FL.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this part again.

Only a month of use so far. The service was excellent.
Kate the Baker
Chagrin Falls Oh.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would never buy this product again. It failed within one w

Another thing that was really annoying is that the dimensions that they called out the capacitor on the Internet were wrong.
Greek
Phoenix
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Revitalized my pump

Pump wouldn't start up on low speed. Replaced with new start capacitor and working perfectly. Can now return to cycled operation, therefore saving run time and allowing automatic action to resume. Thnx
Greg
Lodi Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy