Shop Resideo Sale
Main product image of 108-130 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom

108-130 MFD Round Start Capacitor (220/250V)

Brand:
Jard
SKU:
11946
Rating:
(2)
Q&A:
(0)
108-130 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom
$8.40 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Voltage: 
220/250V
MFD: 
108-130
21-25

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220/250V
Product Highlight: MFD
108-130 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height (Inches)
3.375" Height

Description

–
The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

220/250V

Type:

Capacitor

MFD:

108-130

Shape:

Round

Diameter (Inches):

1-13/16"

Height (Inches):

3.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good price, good product.

replaced a start cap on a air comp. motor. good price, motor works now.
jake
iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent

Price was good, shipped fast and just what I needed. start motor capacitor.
Gizmo
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy