Apply to be a TradeMaster!
Main product image of 124-156 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom

124-156 MFD Round Start Capacitor (220/250V)

Brand:
Jard
SKU:
11948
Rating:
(1)
Q&A:
(0)
124-156 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom
$11.76 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
Voltage: 
220/250V
MFD: 
124-155
233-292
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220/250V
Product Highlight: MFD
124-155 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height (Inches)
3.375" Height

Specs

–
MFD:

124-155

Voltage:

220/250V

Type:

Capacitor

Shape:

Round

Diameter (Inches):

1-13/16"

Height (Inches):

3.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

233-292 MFD Round Start Capacitor (220/250V)
SKU: 11953
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Service - Right Part The First Time

Replacement Capacitor For Pump Motor - Exact Fit.
Dave
Pensacola Area
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy