Apply to be a TradeMaster!
Main product image of 145-175 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom

145-175 MFD Round Start Capacitor (220/250V)

Brand:
Jard
SKU:
11949
Rating:
(1)
Q&A:
(1)
145-175 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom
$9.33 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Voltage: 
220/250V
MFD: 
145-175

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220/250V
Product Highlight: MFD
145-175 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
3.375" Height
Product Highlight: Width (Inches)
1.812" Width

Description

–
The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

220/250V

Type:

Capacitor

MFD:

145-175

Shape:

Round

Width (Inches):

1.812"

Height (Inches):

3.375"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked as expected

Worked as expected
Master mechanic
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you give me the dimensions for your caps? Thank you

Asked by Bill 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SKU:11949 has a 1.81" diameter and a 3.38" length. http://s3.supplyhouse.com/product_files/11949-brochure.pdf shows the dimensions.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy