Apply to be a TradeMaster!
Main product image of 80/7.5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

80/7.5 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12819
Rating:
(0)
Q&A:
(0)
80/7.5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$37.03 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
80/7.5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Height (Inches)
4.72" Height
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
Features:
Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz
  • Specs

    –
    MFD:

    80/7.5

    Type:

    Capacitor

    Voltage:

    370V

    Shape:

    Round

    Diameter (Inches):

    2-1/2"

    Height (Inches):

    4.72"

    Width (Inches):

    2-1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy