Apply to be a TradeMaster!
Main product image of 45/3 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

45/3 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12747
Rating:
(2)
Q&A:
(1)
45/3 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$19.45 each
In Stock
In Stock
Get 4 Tue, Nov 24
Shape: 
Round
MFD: 
45/3
45/7.550/7.560/1080/7.545/550/555/560/545/380/550/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45/3 MFD
Product Highlight: Shape
Round

Description

–
40/3 MFD Round Run Capacitor (370V)

Specs

–
Type:

Capacitor

MFD:

45/3

Voltage:

370V

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 45/3 MFD Round Run Capacitor (370V)
45/3 MFD Round Run Capacitor (370V)
SKU: 12747
(2)
45/3
370V
Round

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Works fine
tbone
SW Missouri
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fix the problem

Was delivered on time and install with no problem
RM
Fishkill NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the size (width and length) of this capacitor?

Asked by Ron 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The height of the capacitor is 3.13 inches. The width is 2 inches.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy