Apply to be a TradeMaster!
Main product image of 80/5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

80/5 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12897
Rating:
(1)
Q&A:
(0)
80/5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$25.36 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Shape: 
Round
MFD: 
80/5
45/7.550/7.560/1080/7.545/550/555/560/545/380/550/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
80/5 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

Voltage:

370V

MFD:

80/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 80/5 MFD Round Run Capacitor (370V)
80/5 MFD Round Run Capacitor (370V)
SKU: 12897
(1)
370V
80/5
Round

You May Also Need

45/5 MFD Round Run Capacitor (440/370V)
SKU: 12788
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product is just what I needed.

Quick turnaround, reasonable price, I will buy again.
Big Rick
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy