Apply to be a TradeMaster!
Main product image of 50/3 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

50/3 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12753
Rating:
(5)
Q&A:
(0)
50/3 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by today, receive Monday
Shape: 
Round
MFD: 
50/3
50/7.5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
50/3 MFD
Product Highlight: Shape
Round

Description

–
50/3 MFD Round Run Capacitor (370V)

Specs

–
MFD:

50/3

Voltage:

370V

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
50/3
370V
Round

You May Also Need

60/3 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD603
Titan Pro

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Complely Fixed my Air Conditioner

Worked great.
Rob
Pittsburgh, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Great price,fast delivery.
Sal
Jackson nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Great price,fast delivery.
Sal
Jackson nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Simple to connect, and worked right away as expected. However, it had - also expected - smaller dimensions than the capacitor it's replaced. Some creativity was necessary to fasten it safely inside the air conditioner.
Klaus
Greater Boston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fast delivery works Perfect Little smaller than the original but It work the same love it
Joe tech
Springfield Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy