Apply to be a TradeMaster!
Main product image of 50/5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

50/5 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12755
Rating:
(3)
Q&A:
(1)
50/5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$16.25 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Round
MFD: 
50/5
45/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
50/5 MFD
Product Highlight: Shape
Round

Specs

–
MFD:

50/5

Voltage:

370V

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
50/5
370V
Round

You May Also Need

45/5 MFD Round Run Capacitor (440/370V)
SKU: 12788
Jard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exactly what I ordered

Thanks!!
Pocket watch man
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

There's not much to it. You take out the old one, put in the new one, house gets cold again. Buy two so you have an immediate spare for next time.
SK
Alexandria, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product great price, got my AC running again in 5 min.
Mike Acosta the DIY guy
Palm Bay, Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Need to know the diameter and height of this capacitor please, thx

Asked by jw 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The diameter is 2" and the height of the case is 3.125".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy