Shop Resideo Sale
Main product image of 70/5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

70/5 MFD Round Run Capacitor (440/370V)

Brand:
Jard
SKU:
12823
Rating:
(7)
Q&A:
(0)
70/5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$21.29 each
In Stock
In Stock
Get 21 Wed, Nov 18
MFD: 
70/5
55/7.560/1080/7.545/550/555/560/570/545/380/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
70/5 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
4.375" Height
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
Features:
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
Voltage:

440/370V

MFD:

70/5

Type:

Capacitor

Shape:

Round

Width (Inches):

2-1/2"

Height (Inches):

4.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Siri good

Great people to do business with
Joe
Myrtle Beach
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

Worked as should
Ben
Ok
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and cheap

I'm keeping this item in reserve for if and when my current capacitor goes bad. The price was cheap and the shipping was fast.
Jono
Katy, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price! Fast delivery!

Good product.
Dennis
Dallas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Arrived quickly
Cisco
Lubbock
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Great
Cap
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommed

Easy, received exactly what I ordered, arrived on-time.
Slots
West Monroe, La
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy