Apply to be a TradeMaster!
Main product image of 60/10 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

60/10 MFD Round Run Capacitor (440/370V)

Brand:
Jard
SKU:
12796
Rating:
(2)
Q&A:
(0)
60/10 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$18.34 each
In Stock
In Stock
Get 5 Mon, Oct 5
MFD: 
60/10
45/550/555/7.545/355/560/1060/570/580/580/7.5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
60/10 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
Features:
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
Voltage:

440/370V

MFD:

60/10

Type:

Capacitor

Shape:

Round

Diameter (Inches):

2-1/2"

Height (Inches):

2.88"

Width (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Voltage
MFD
Shape
440/370V
60/10
Round

You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Outstanding service and product

The folks at Supplyhouse.com are great, helped me find what I needed and received it fast. Thank u so much.
John
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

Swapped out my old capacitor with this new one. Dimensions differed from the one I was replacing and had to adjust the mounting strap, but the specs were what was called for by the manufacturer. A/C compressor kicked right in and has been kicking in as required for weeks now. Very pleased.
Johno
Media, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy