Apply to be a TradeMaster!
Main product image of Series 173 1-1/2 Pole Definite Purpose Contactor w/ Lugs (40A, 24V)
Magnifying glass
Hover image to zoom

Series 173 1-1/2 Pole Definite Purpose Contactor w/ Lugs (40A, 24V)

Brand:
Jard
SKU:
17415
Rating:
(11)
Q&A:
(0)
Series 173 1-1/2 Pole Definite Purpose Contactor w/ Lugs (40A, 24V)
Magnifying glass
Hover image to zoom
$21.28 each
In Stock
In Stock
Get 12 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–
MARS2 Definite Purpose Contactors are designed for use on refrigeration, air conditioning, and electric heating systems. The universal mounting base allows replacement of most contactor brands. Power connections can be made with either screws & quick connects or lugs & quick connects depending on the style.

Product Features
  • 2 styles: screw terminals with quick connects or lug terminals with quick connects
  • UL (both styles)
  • CSA (screw terminal style)
  • CUL (lug terminal style)

Specs

–
Product Type:

Contactor

Poles:

1.5

Amperage:

40

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
40
24V

You May Also Need

Series 173 2 Pole Definite Purpose Contactor w/ Lugs (40A, 24V)
SKU: 17425
Jard

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

I would buy this part again.

R&R part. Exact replacement. Working as advertised.
Shade Tree
SE AZ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great OEM product

Contactor went out and none of my local shops carried a 1 1/2 pole contactor. Supply house to the rescue again! Exact fit and quick shipping is why they are the "go to guys".
Handy not dandy
North FLA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heat pump parts

Fast shipping, flawless Transaction
Todd
KY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

Item was exactly as described and pictured. Super fast shipping, was able to replace/install within days...Thank you! Highly recommend this site/company!
EDDIE
ANYTOWN, USA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, Great, Great

Great item Great price Great shipping
John
Brownfield, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm

Direct replacement for the burnt-out contactor in our 4-ton Trane unit. Last time I had it replaced, the local HVAC company charged $375 for parts and labor. Took me about 20 minutes for the complete install, including removing condenser panel and patching a new wire to the melted wire
5teve-0
Allen, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect! Exact replacement!

Exact replacement part! Cannot go wrong using exact replacement parts!
ZZ
Clarksville,AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again...pending cost and availability of product

Part was available, good priced and had enough for the free delivery.
Raphael
Greeley
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be back!

Great price and fast delivery.
Home Owner
Mt. Sterling, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic replacement for oem & works great

I couldnt get a contactor anywhere locally, & yall had it shipped out next day. Thank you so much! I will order here again easy, well hopefully Indont need to for a few years haha 😜
Whereslos.com
Austin Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy